COXREELS EZ-ENML-425 Spring Return Hose Reel, Medium Pressure, 1/2 Inch Inner Dia., 25 Feet Length | CF3PJK

COXREELS EZ-ENML-425 Spring Return Hose Reel, Medium Pressure, 1/2 Inch Inner Dia., 25 Feet Length

Item: CF3PJK Model: EZ-ENML-425
In Stock

Get it by Monday, Sep 29

€654.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Spring Return Hose Reel
Base Size 6" x 6"
Enclosed Reel Yes
Hose Included No
Hose Length 25 ft.
Housing Material Steel
Includes Safety Series Enclosed Hose Reel - Enclosed Spring Driven Hose Reel - Medium Pressure Spring Driven Hose Reel - Retractable Reel
Media Air, Oil, Water
Mounting Size 4" x 5"
Overall Height 18 22/25"
Overall Length 19"
Overall Width 6 22/25"
Swivel Material Brass

Shipping Info:

Ship weight (kg) 24.3
Ship height (cm)47.94
Ship length (cm)48.26
Ship width (cm)17.46
Country of OriginUS

Product Variants

ProductModelHose IncludedOverall HeightOverall LengthOverall WidthSwivel MaterialMounting SizeBase SizeHousing MaterialPrice
COXREELS EZ-EN-325 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 25 Feet Length | CF3KVE EZ-EN-325Yes18 22/25"19"6 22/25"Brass4" x 5"6" x 6"Steel€601.28
COXREELS EZ-EN-350 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 50 Feet Length | CF3KVF EZ-EN-350Yes21 3/4"21 22/25"-Brass4" x 5"6" x 6"Steel€735.80
COXREELS EZ-EN-425 Spring Return Hose Reel, Low Pressure, 1/2 Inch Inner Dia., 25 Feet Length | CF3KVG EZ-EN-425Yes18 22/25"19"6 22/25"Brass4" x 5"6" x 6"Steel€619.62
COXREELS EZ-ENL-325 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 25 Feet Length | CF3KVH EZ-ENL-325No18 22/25"19"6 22/25"Brass4" x 5"6" x 6"Steel€553.38
COXREELS EZ-ENL-350 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 50 Feet Length | CF3KVJ EZ-ENL-350No21 3/4"21 22/25"-Brass4" x 5"6" x 6"Steel€653.25
COXREELS EZ-ENL-425 Spring Return Hose Reel, Low Pressure, 1/2 Inch Inner Dia., 25 Feet Length | CF3KVK EZ-ENL-425No18 22/25"19"6 22/25"Brass4" x 5"6" x 6"Steel€559.50
COXREELS EZ-ENL-450 Spring Return Hose Reel, Low Pressure, 1/2 Inch Inner Dia., 50 Feet Length | CF3KVL EZ-ENL-450No21 3/4"21 22/25"-Brass4" x 5"6" x 6"Steel€674.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS EZ-ENML-425 Spring Return Hose Reel, Medium Pressure, 1/2 Inch Inner Dia., 25 Feet Length
€654.27 /unit