COXREELS 1680-2428-E Motorized Hose Reel, Medium Pressure, 1-1/2 Inch Inner Dia., 200 Feet Length | CF3NUQ

COXREELS 1680-2428-E Motorized Hose Reel, Medium Pressure, 1-1/2 Inch Inner Dia., 200 Feet Length

Item: CF3NUQ Model: 1680-2428-E
In Stock

Get it by Monday, Sep 29

€1,818.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hose Reel
Base Size 31" x 26.25"
Hose Length 200 ft.
Inside Dia. 1 1/2"
Max. Operating Pressure 1500 psi
Mounting Size 26.65" x 21.5"
Overall Height 29 1/4"
Overall Length 28"
Overall Width 37.63"

Shipping Info:

Ship weight (kg) 57.15
Ship height (cm)74.3
Ship length (cm)71.12
Ship width (cm)95.58
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureDrive TypeMounting SizeBase SizeInside Dia.Overall HeightOverall LengthHose LengthPrice
COXREELS 1660-0820-A Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 50 Feet Length | CF3MZC 1660-0820-A3000 psiMotorized12.65" x 15.5"15" x 20.25"1"21 3/4"20"50 ft.€1,498.10
COXREELS 1660-0820-AB Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 50 Feet Length | CF3MZD 1660-0820-AB3000 psiMotorized12.65" x 15.5"15" x 20.25"1"21 3/4"20"50 ft.€2,055.56
COXREELS 1660-0820-E Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 50 Feet Length | CF3MZE 1660-0820-E3000 psi-12.65" x 15.5"15" x 20.25"1"21 3/4"20"50 ft.€1,397.21
COXREELS 1660-0820-EA Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 50 Feet Length | CF3MZF 1660-0820-EA3000 psiMotorized12.65" x 15.5"15" x 20.25"1"21 3/4"20"50 ft.€1,749.83
COXREELS 1660-0820-EB Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 50 Feet Length | CF3MZG 1660-0820-EB3000 psiMotorized12.65" x 15.5"15" x 20.25"1"21 3/4"20"50 ft.€1,630.59
COXREELS 1660-0820-ED Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 50 Feet Length | CF3MZH 1660-0820-ED3000 psiMotorized12.65" x 15.5"15" x 20.25"1"21 3/4"20"50 ft.€1,596.96
COXREELS 1660-0820-EF Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 50 Feet Length | CF3MZJ 1660-0820-EF3000 psi-12.65" x 15.5"15" x 20.25"1"21 3/4"20"50 ft.€1,441.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 1680-2428-E Motorized Hose Reel, Medium Pressure, 1-1/2 Inch Inner Dia., 200 Feet Length
€1,818.11 /unit