COXREELS 1660-1124-EA Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 100 Feet Length | CF3NBP

COXREELS 1660-1124-EA Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 100 Feet Length

Item: CF3NBP Model: 1660-1124-EA
In Stock

Get it by Monday, Sep 29

€1,775.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hose Reel
Base Size 18.5" x 23.25"
Drive Type Motorized
Hose Inside Dia. 1"
Hose Length 100 ft.
Inside Dia. 1"
Max. Operating Pressure 3000 psi
Maximum Operating Pressure 3000 psi
Mounting Size 16.15" x 18.5"
Overall Height 25 1/4"
Overall Length 24"
Overall Width 25.13"

Shipping Info:

Ship weight (kg) 44.55
Ship height (cm)64.14
Ship length (cm)60.96
Ship width (cm)63.83
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureDrive TypeMounting SizeBase SizeInside Dia.Overall HeightOverall LengthHose LengthPrice
COXREELS 1660-0820-A Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 50 Feet Length | CF3MZC 1660-0820-A3000 psiMotorized12.65" x 15.5"15" x 20.25"1"21 3/4"20"50 ft.€1,498.10
COXREELS 1660-0820-AB Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 50 Feet Length | CF3MZD 1660-0820-AB3000 psiMotorized12.65" x 15.5"15" x 20.25"1"21 3/4"20"50 ft.€2,055.56
COXREELS 1660-0820-E Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 50 Feet Length | CF3MZE 1660-0820-E3000 psi-12.65" x 15.5"15" x 20.25"1"21 3/4"20"50 ft.€1,397.21
COXREELS 1660-0820-EA Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 50 Feet Length | CF3MZF 1660-0820-EA3000 psiMotorized12.65" x 15.5"15" x 20.25"1"21 3/4"20"50 ft.€1,749.83
COXREELS 1660-0820-EB Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 50 Feet Length | CF3MZG 1660-0820-EB3000 psiMotorized12.65" x 15.5"15" x 20.25"1"21 3/4"20"50 ft.€1,630.59
COXREELS 1660-0820-ED Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 50 Feet Length | CF3MZH 1660-0820-ED3000 psiMotorized12.65" x 15.5"15" x 20.25"1"21 3/4"20"50 ft.€1,596.96
COXREELS 1660-0820-EF Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 50 Feet Length | CF3MZJ 1660-0820-EF3000 psi-12.65" x 15.5"15" x 20.25"1"21 3/4"20"50 ft.€1,441.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 1660-1124-EA Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 100 Feet Length
€1,775.30 /unit