COTTERMAN F22WC C1 Fixed Ladder with Safety Cage, 23 ft 9 Inch, 21 ft Top Step Height, 22 Steps | CR2MYF 21VF13

COTTERMAN F22WC C1 Fixed Ladder with Safety Cage, 23 ft 9 Inch, 21 ft Top Step Height, 22 Steps

Item: CR2MYF Model: F22WC C1Cross Ref: 21VF13
In Stock

Get it by Monday, Sep 29

€4,354.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Cage
Capacity 300 lbs.
Color Gray
Exit Forward
Finish Powder Coated
Material Steel
Number Of Steps 22
Overall Height 25 ft.
Overall Width 39"
Rung Dia. 3/4"
Rung/step Spacing 12"
Step Width 16"
Top Step Height 21 ft.
Walk-thru Included Yes
Standards CAL/OSHA COMPLIANT

Shipping Info:

Ship weight (kg) 206.1
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall HeightOverall WidthWalk-thru IncludedCapacityMaterialColorRung/step SpacingPrice
COTTERMAN F8WC C1 Fixed Ladder with Safety Cage, 10 ft 11 Inch, 7 ft Top Step Height, 8 Steps | CR2MXU 21VF32 F8WC C111 ft.39"Yes300 lbs.SteelGray12"€1,930.27
COTTERMAN F9WC C1 Fixed Ladder with Safety Cage, 11 ft 10 Inch, 8 ft Top Step Height, 9 Steps | CR2MXV 21VF33 F9WC C112 ft.-Yes300 lbs.SteelGray12"€2,066.28
COTTERMAN F10WC C1 Fixed Ladder with Safety Cage, 12 ft 9 Inch, 9 ft Top Step Height, 10 Steps | CR2MXW 21VF01 F10WC C113 ft.39"Yes300 lbs.SteelGray12"€2,193.44
COTTERMAN F11WC C1 Fixed Ladder with Safety Cage, 13 ft 8 Inch, 10 ft Top Step Height, 11 Steps | CR2MXX 21VF02 F11WC C114 ft.39"Yes300 lbs.SteelGray12"€2,311.20
COTTERMAN F13WC C1 Fixed Ladder with Safety Cage, 15 ft 6 Inch, 12 ft Top Step Height, 13 Steps | CR2MXY 21VF04 F13WC C116 ft.39"Yes300 lbs.SteelGray12"€2,676.84
COTTERMAN F14WC C1 Fixed Ladder with Safety Cage, 16 ft 5 Inch, 13 ft Top Step Height, 14 Steps | CR2MXZ 21VF05 F14WC C117 ft.39"Yes300 lbs.SteelGray12"€3,131.29
COTTERMAN F16WC C1 Fixed Ladder with Safety Cage, 18 ft 3 Inch, 15 ft Top Step Height, 16 Steps | CR2MYA 21VF07 F16WC C119 ft.39"Yes300 lbs.SteelGray12"€3,605.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COTTERMAN F22WC C1 Fixed Ladder with Safety Cage, 23 ft 9 Inch, 21 ft Top Step Height, 22 Steps
€4,354.25 /unit