COPELAND CR42K6E-PFV-875 A/C Compressor, 41, 900 BtuH BtuH, 208/230, 1 Phase, 3/4 Inch Line Connection Suction ID | CR2LZU 20HM36

COPELAND CR42K6E-PFV-875 A/C Compressor, 41, 900 BtuH, 208/230V, 1 Phase, 3/4 Inch Line Connection Suction ID

Item: CR2LZU Model: CR42K6E-PFV-875Cross Ref: 20HM36
In Stock

Get it by Monday, Sep 29

€2,297.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item A/C Compressor
Ambient Temp @ Ari Standards 95°F
Application Air Conditioning
Base Mount Length 7 1/2"
Btuh 41900 btuH
Condensing Temp @ Ari Standards 130°F
Evaporating Temp @ Ari Standards 45°F
Height 14.562"
Length 10 1/4"
Line Connection Discharge I.d. 1/2"
Line Connection Suction I.d. 3/4"
Liquid Temp @ Ari Standards 115°F
Nominal Hp 3 1/2 hp
Phase 1
Potential Relay Mfr. No. 040-0166-27
Refrigerant Type R-22
Run Capacitor Mf 40 µF
Run Capacitor Voltage 370V
Start Cap. Mfd/volts 189-227/230V
Type Of Compressor Oil POE
Voltage 200/208/230V AC
Width 9.688"
Standards UL-CSA-MEA

Shipping Info:

Ship weight (kg) 35.1
Ship height (cm)36.99
Ship length (cm)26.04
Ship width (cm)24.61
Country of OriginMX

Product Variants

ProductModelNominal HpHeightWidthLengthPhaseVoltageBase Mount LengthBase Mount WidthPrice
COPELAND CR16K6E-PFV-875 A/C Compressor, 16, 300 BtuH BtuH, 208/230, 1 Phase, 3/4 Inch Line Connection Suction ID | CR2LYT 20HM13 CR16K6E-PFV-8751 41/125 hp13.188"9.656"10.234"1200/208/230V AC7 1/2"7 1/2"€1,573.82
COPELAND CR18K6E-TF5-875 A/C Compressor, 17, 600 BtuH BtuH, 200/230, 3 Phase, 3/4 Inch Line Connection Suction ID | CR2LYU 20HM15 CR18K6E-TF5-8751 1/2 hp13 1/8"9.688"10 1/4"3200/220/230V AC7 1/2"7 1/2"€1,933.52
COPELAND CR18K6E-TFD-875 A/C Compressor, 17, 700 BtuH BtuH, 380/460, 3 Phase, 3/4 Inch Line Connection Suction ID | CR2LYV 20HM16 CR18K6E-TFD-8751 1/2 hp13 1/8"9.688"10 1/4"3-7 1/2"7 1/2"€2,056.00
COPELAND CR18K6E-PFV-875 A/C Compressor, 18000 BtuH BtuH, 208/230, 1 Phase, 3/4 Inch Line Connection Suction ID | CR2LYW 20HM14 CR18K6E-PFV-8751 1/2 hp13.188"9.688"10 1/4"1200/208/230V AC7 1/2"7 1/2"€1,588.81
COPELAND CR20K6E-PFV-875 A/C Compressor, 19, 600 BtuH BtuH, 208/230, 1 Phase, 3/4 Inch Line Connection Suction ID | CR2LYX 20HM17 CR20K6E-PFV-8751 84/125 hp13.188"9.688"10 1/4"1200/208/230V AC7 1/2"7 1/2"€1,610.70
COPELAND CR22K6E-PFV-875 A/C Compressor, 22, 100 BtuH BtuH, 208/230, 1 Phase, 3/4 Inch Line Connection Suction ID | CR2LYY 20HM18 CR22K6E-PFV-8751 207/250 hp13.188"9.656"10.234"1200/208/230V AC7 1/2"7 1/2"€1,621.63
COPELAND CR24K6E-TF5-875 A/C Compressor, 24000 BtuH BtuH, 200/230, 3 Phase, 3/4 Inch Line Connection Suction ID | CR2LYZ 20HM20 CR24K6E-TF5-8752 hp13.438"9.656"10.234"3200/230/240V AC7 1/2"7 1/2"€2,071.10

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COPELAND CR42K6E-PFV-875 A/C Compressor, 41, 900 BtuH, 208/230V, 1 Phase, 3/4 Inch Line Connection Suction ID
€2,297.17 /unit