COPE 248-069F-24 Horizontal Elbows, 90 Degree, 6 Inch Width, Aluminum, 100 lb/75 lb | CR2LYJ 784FA5

COPE 248-069F-24 Horizontal Elbows, 90 Degree, 6 Inch Width, Aluminum, 100 lb/75 lb

Item: CR2LYJ Model: 248-069F-24Cross Ref: 784FA5
7 In Stock

Ships within 2 days via

€136.86 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Tray
Bend Radius 24"
Finish Aluminum
For Use With 24 In Ladder Tray Of Flange 13/16 In Aluminum
Height 4 1/4"
Includes Splice Plate
Length 30"
Load Depth 4"
Material Aluminum
Tray Capacity 75 lbs., 100 lbs.
Width 6"
Standards NEMA VE1

Shipping Info:

Ship weight (kg) 2.4287
Ship height (cm)10.8
Ship length (cm)76.2
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelFinishLengthWidthHeightTray CapacityMaterialLoad DepthBend RadiusPkg. Qty.Price
COPE 9131A Ladder Tray Hold Down Clamp, 12 in 24 Inch Width, Aluminum | CR2LXT 2HCP1 9131AUnfinished2 3/8"1 5/8"5/16"-Aluminum--1€7.18
COPE NF28-12SL-12 Straight Ladder Cover, No Flange, 12 Inch12 ft Width, Aluminum | CR2LXU 784FD1 NF28-12SL-12Plain144"12"--Aluminum--1€247.49
COPE NF28-12SL-06 Straight Ladder Cover, No Flange, 12 Inch6 ft Width, Aluminum | CR2LXV 784FD0 NF28-12SL-06Plain72"12", 6 ft.--Aluminum--1€133.98
COPE NF28-18SL-12 Straight Ladder Cover, No Flange, 18 Inch12 ft Width, Aluminum | CR2LXW 784FD3 NF28-18SL-12Plain144"18"--Aluminum--1€350.72
COPE NF28-18SL-06 Straight Ladder Cover, No Flange, 18 Inch6 ft Width, Aluminum | CR2LXX 784FD2 NF28-18SL-06Plain72"18"--Aluminum--1€178.65
COPE NF28-24SL-12 Straight Ladder Cover, No Flange, 24 Inch12 ft Width, Aluminum | CR2LXY 784FD5 NF28-24SL-12Plain144"24"--Aluminum--1€413.76
COPE NF28-24SL-06 Straight Ladder Cover, No Flange, 24 Inch6 ft Width, Aluminum | CR2LXZ 784FD4 NF28-24SL-06Plain72"24"--Aluminum--1€227.78

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COPE 248-069F-24 Horizontal Elbows, 90 Degree, 6 Inch Width, Aluminum, 100 lb/75 lb
€136.86 /unit