COOPER B-LINE EH45 Heater, 45W | CH6UUZ

COOPER B-LINE EH45 Heater, 45W

Item: CH6UUZ Model: EH45
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Heater

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMPNPrice
COOPER B-LINE EH100 Heater, 100W | CH6UUV EH100EH100-
RFQ
COOPER B-LINE EH15 Heater, 15W | CH6UUW EH15EH15-
RFQ
COOPER B-LINE EH150 Heater, 150W | CH6UUX EH150EH150-
RFQ
COOPER B-LINE EH30 Heater, 30W | CH6UUY EH30EH30-
RFQ
COOPER B-LINE EH60 Heater, 60W | CH6UVA EH60EH60-
RFQ
COOPER B-LINE EH75 Heater, 75W | CH6UVB EH75EH75-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COOPER B-LINE EH45 Heater, 45W