COOPER ATKINS 50101-K Immersion Temperature Probe -40 To 400 Degree F | AD2GWL 3PEX3

COOPER ATKINS 50101-K Immersion Temperature Probe -40 To 400 Degree F

Item: AD2GWL Model: 50101-KCross Ref: 3PEX3
7 In Stock

Ships within 2 days via

€303.11 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Immersion Temperature Probe
Length 3"
Probe Connector Mini
Probe Material Stainless Steel
Temp. Measuring Element K Thermocouple
Temp. Range -40° to +400°
Temperature Measuring Element K Thermocouple
Use Air Or Liquids
Wire Length 30"

Shipping Info:

Ship weight (kg) 0.4702
Ship height (cm)4.57
Ship length (cm)26.92
Ship width (cm)8.89
HS code9025900000
Country of OriginUS

Product Variants

ProductModelTemp. RangeLengthProbe MaterialProbe ConnectorTemp. Measuring ElementTemperature Measuring ElementPrice
COOPER ATKINS 55032 Immersion Temperature Probe -100 To 500 Degree F | AD2APW 3LZC8 55032-100° to +500°4"Stainless Steel-K ThermocoupleK Thermocouple€208.81
COOPER ATKINS 55040 Immersion Temperature Probe -100 To 500 Degree F | AD2APY 3LZD5 55040-100° to +500°3 1/2"Stainless Steel-K ThermocoupleK Thermocouple€182.21
COOPER ATKINS 50208-K Immersion Temperature Probe 32 To 400 Degree F | AD2GWP 3PEX6 50208-K+32° to +400°7.3"Stainless SteelMiniK ThermocoupleK Thermocouple€207.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COOPER ATKINS 50101-K Immersion Temperature Probe -40 To 400 Degree F
€303.11 /unit