CONTINENTAL CHX150-15NN-G Chemical Hose Assembly, 1 1/2 Inch Hose Inside Dia, Black, 15 ft Hose Length | CR2KCL 55AZ81

CONTINENTAL CHX150-15NN-G Chemical Hose Assembly, 1 1/2 Inch Hose Inside Dia, Black, 15 ft Hose Length

Item: CR2KCL Model: CHX150-15NN-GCross Ref: 55AZ81
7 In Stock

Ships within 2 days via

€751.63 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hose Assembly
Bend Radius 4"
Burst Pressure 800 psi
Fitting Size 1 1/2" x 1 1/2"
Hose Color Black
Hose Configuration Coupled Assembly
Hose Fitting A Material Stainless Steel
Hose Fitting A Material Grade Grade 316
Hose Fitting A Size 1 1/2"
Hose Fitting A Type MNPT
Hose Fitting B Grade Grade 316
Hose Fitting B Material Stainless Steel
Hose Fitting B Size 1 1/2"
Hose Fitting B Type MNPT
Hose Inside Dia. 1 1/2"
Hose Length 15 ft.
Hose Outside Dia. 1 15/16"
Hose Reinforcement Material Carbon Steel
Hose Tube Material Cross Linked Polyethylene
Max. Working Pressure @ 70 Deg. F 200 psi
Not Recommended Chemicals Ammonia (Liquids), Anhydrous Ammonia, Methyl Chloride, Turpentine, Xylene
Safety Factor 4:1
Static Control Wire Yes
Temp. Range -40°F to +250°F

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFitting SizeHose ColorSafety FactorHose Outside Dia.Hose Fitting A TypeHose Fitting A SizeBend RadiusHose Fitting B TypePrice
CONTINENTAL CHX150-10CE-G Chemical Hose Assembly, 1 1/2 Inch Hose Inside Dia, Black, 10 ft Hose Length | CR2KCF 55AZ59 CHX150-10CE-G1 1/2" x 1 1/2"Black4:11 15/16"Cam And Groove E1 1/2"4"Cam, Groove C€603.64
CONTINENTAL CHX150-10CC-G Chemical Hose Assembly, 1 1/2 Inch Hose Inside Dia, Black, 10 ft Hose Length | CR2KCG 55AZ69 CHX150-10CC-G1 1/2" x 1 1/2"Black4:11 15/16"Cam and Groove C1 1/2"4"Cam, Groove C€603.73
CONTINENTAL CHX150-10NN-G Chemical Hose Assembly, 1 1/2 Inch Hose Inside Dia, Black, 10 ft Hose Length | CR2KCH 55AZ79 CHX150-10NN-G1 1/2" x 1 1/2"Black4:11 15/16"MNPT1 1/2"4"MNPT€654.03
CONTINENTAL CHX150-12CC-G Chemical Hose Assembly, 1 1/2 Inch Hose Inside Dia, Black, 12 ft Hose Length | CR2KCJ 55AZ70 CHX150-12CC-G1 1/2" x 1 1/2"Black4:11 15/16"Cam and Groove C1 1/2"4"Cam, Groove C€617.64
CONTINENTAL CHX150-12NN-G Chemical Hose Assembly, 1 1/2 Inch Hose Inside Dia, Black, 12 ft Hose Length | CR2KCK 55AZ80 CHX150-12NN-G1 1/2" x 1 1/2"Black4:11 15/16"MNPT1 1/2"4"MNPT€680.12
CONTINENTAL CHX150-15CC-G Chemical Hose Assembly, 1 1/2 Inch Hose Inside Dia, Black, 15 ft Hose Length | CR2KCM 55AZ71 CHX150-15CC-G1 1/2" x 1 1/2"Black4:11 15/16"Cam and Groove C1 1/2"4"Cam, Groove C€678.34
CONTINENTAL CHX150-15CE-G Chemical Hose Assembly, 1 1/2 Inch Hose Inside Dia, Black, 15 ft Hose Length | CR2KCN 55AZ61 CHX150-15CE-G1 1/2" x 1 1/2"Black4:11 15/16"Cam And Groove E1 1/2"4"Cam, Groove C€687.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL CHX150-15NN-G Chemical Hose Assembly, 1 1/2 Inch Hose Inside Dia, Black, 15 ft Hose Length
€751.63 /unit