CONTINENTAL INDUSTRIES 5657-52-1017-00 Full Coupling 2 Ips Polyamide 11 | AD7GVP 4EHG2

CONTINENTAL INDUSTRIES 5657-52-1017-00 Full Coupling 2 Ips Polyamide 11

Item: AD7GVP Model: 5657-52-1017-00Cross Ref: 4EHG2
7 In Stock

Ships within 2 days via

€681.80 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Full Coupling
Compatible Pipe Material Polyethylene
Compatible Tube Wall Thickness 0.216"
Connection Pipe
Fitting Material Nylon
Fitting Side A Connection Type Compression
Fitting Side A Tube Outer Dia. 2"
Fitting Side B Connection Type Compression
Fitting Side B Tube Outer Dia. 2"
Length 9 3/4"
Specific Fitting Shape Straight Connector
System Of Measurement Imperial
Temp. Range -40°F to +120°F
Type Straight
Wog Psi @ 150 F 125 psi WOG
Standards 49 CFR PART 192, ASTM D2513, IAPMO, UPC

Shipping Info:

Ship weight (kg) 1.4175
Ship height (cm)11.94
Ship length (cm)30.48
Ship width (cm)38.1
HS code3917400090
Country of OriginUS

Product Variants

ProductModelLengthConnectionTemp. RangeTypeWog Psi @ 150 FMaterialPipe SizePrice
CONTINENTAL INDUSTRIES 5657-52-1014-00 Full Coupling 1 Ips Polyamide 11 | AD7GVN 4EHG1 5657-52-1014-005.35"Pipe-40°F to +120°FStraight125 psi WOG--€282.32
CONTINENTAL INDUSTRIES 0442-00-1004-00 Full Coupling 1/2 Cts Steel | AD7GWK 4EHJ3 0442-00-1004-004 21/25"Tube-40°F to +120°FStraight125 psi WOGSteel1/2"€248.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL INDUSTRIES 5657-52-1017-00 Full Coupling 2 Ips Polyamide 11
€681.80 /unit