Flat Shipping
Flat Shipping at

CONTINENTAL INDUSTRIES 1752-91-4617-00 Anodeless Riser 2 Inch Ips x 2 Inch Mpt | AD7GWQ 4EHJ8

CONTINENTAL INDUSTRIES 1752-91-4617-00 Anodeless Riser 2 Inch Ips x 2 Inch Mpt

Item: AD7GWQ Model: 1752-91-4617-00Cross Ref: 4EHJ8
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€480.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Anodeless Riser
Angle 90°
Connection IPS x MPT
Horizontal Length 30"
Length 36"
Material Steel
Material Of Construction Steel
Overall Length 36"
Pipe Size 2"
Specific Fitting Shape Riser
Temp. Range -40°F to +120°F
Tube Size 2"
Type Buriable Gas Tube Fitting
Vertical Length 36"
Wog Psi @ 150 F 125 psi WOG
Standards ASTM D 2513 ASME B31.8-1995, CSA, DOT, IAPMO, ICC, NFPA

Shipping Info:

Ship weight (kg) 9.675
Ship height (cm)7.62
Ship length (cm)142.24
Ship width (cm)7.62
HS code7307923030
Country of OriginUS

Product Details:

    • Horizontal Length (In.) (30)
    • Vertical Length (In.) (36)

Product Variants

ProductModelLengthTube SizePipe SizeTemp. RangeMaterialTypeWog Psi @ 150 FThread SizePrice
CONTINENTAL INDUSTRIES 1353-91-4613-00 Anodeless Riser 3/4 Inch Ips x 3/4 Inch Mpt | AD7GWN 4EHJ6 1353-91-4613-0030"3/4"3/4"-40°F to +120°FSteelBuriable Gas Tube Fitting125 psi WOG-€153.91
CONTINENTAL INDUSTRIES 1453-91-4614-00 Anodeless Riser 1 Inch Ips x 1 Inch Mpt | AD7GWP 4EHJ7 1453-91-4614-0030"1"1"-40°F to +120°FSteelBuriable Gas Tube Fitting125 psi WOG1"-11 1/2€176.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL INDUSTRIES 1752-91-4617-00 Anodeless Riser 2 Inch Ips x 2 Inch Mpt
€480.63 /unit