CONTINENTAL INDUSTRIES 1442-00-0913-00 Male Adapter 3/4 x 1 Inch Npt x Pipe | AD7GWA 4EHH3

CONTINENTAL INDUSTRIES 1442-00-0913-00 Male Adapter 3/4 x 1 Inch Npt x Pipe

Item: AD7GWA Model: 1442-00-0913-00Cross Ref: 4EHH3
7 In Stock

Ships within 2 days via

€341.97 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Male Adapter
Application Gases
Compatible Pipe Material Polyethylene
Compatible Tube Wall Thickness 0.119"
Connection NPT x Pipe
Fitting Material Steel
Fitting Side A Connection Type Compression
Fitting Side A Tube Outer Dia. 1"
Fitting Side B Pipe Size 3/4"
Length 5.94"
Material Steel
Material Of Construction Steel
Pipe Size 3/4"
Specific Fitting Shape Straight Adapter
System Of Measurement Imperial
Temp. Range -40°F to +120°F
Tube Size 1"
Type Straight
Wog Psi @ 150 F 125 psi WOG
Standards 49 CFR PART 192, ASTM D2513, CSA

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)5.08
Ship length (cm)16.51
Ship width (cm)5.08
HS code7307923030
Country of OriginUS

Product Variants

ProductModelLengthTemp. RangeMaterialTypeWog Psi @ 150 FTube SizeConnectionPipe SizePrice
CONTINENTAL INDUSTRIES 1342-00-0913-00 Male Adapter 3/4 x 3/4 Inch Npt x Pipe | AD7GVY 4EHH1 1342-00-0913-003.69"-40°F to +120°FSteelStraight125 psi WOG-NPT x Pipe3/4"€195.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL INDUSTRIES 1442-00-0913-00 Male Adapter 3/4 x 1 Inch Npt x Pipe
€341.97 /unit