CONTINENTAL INDUSTRIES 1353-91-4613-00 Anodeless Riser 3/4 Inch Ips x 3/4 Inch Mpt | AD7GWN 4EHJ6

CONTINENTAL INDUSTRIES 1353-91-4613-00 Anodeless Riser 3/4 Inch Ips x 3/4 Inch Mpt

Item: AD7GWN Model: 1353-91-4613-00Cross Ref: 4EHJ6
7 In Stock

Ships within 2 days via

€153.91 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Anodeless Riser
Angle 90°
Connection IPS x MPT
Horizontal Length 16"
Length 30"
Material Steel
Material Of Construction Steel
Overall Length 30"
Pipe Size 3/4"
Specific Fitting Shape Riser
Temp. Range -40°F to +120°F
Tube Size 3/4"
Type Buriable Gas Tube Fitting
Vertical Length 30"
Wog Psi @ 150 F 125 psi WOG
Standards ASTM D 2513 ASME B31.8-1995, CSA, DOT, IAPMO, ICC, NFPA

Shipping Info:

Ship weight (kg) 2.4975
Ship height (cm)3.81
Ship length (cm)78.23
Ship width (cm)75.69
HS code7307923030
Country of OriginUS

Product Details:

    • Horizontal Length (In.) (16)
    • Vertical Length (In.) (30)

Product Variants

ProductModelLengthTube SizePipe SizeTemp. RangeMaterialTypeWog Psi @ 150 FThread SizePrice
CONTINENTAL INDUSTRIES 1453-91-4614-00 Anodeless Riser 1 Inch Ips x 1 Inch Mpt | AD7GWP 4EHJ7 1453-91-4614-0030"1"1"-40°F to +120°FSteelBuriable Gas Tube Fitting125 psi WOG1"-11 1/2€176.97
CONTINENTAL INDUSTRIES 1752-91-4617-00 Anodeless Riser 2 Inch Ips x 2 Inch Mpt | AD7GWQ 4EHJ8 1752-91-4617-0036"2"2"-40°F to +120°FSteelBuriable Gas Tube Fitting125 psi WOG-€480.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL INDUSTRIES 1353-91-4613-00 Anodeless Riser 3/4 Inch Ips x 3/4 Inch Mpt
€153.91 /unit