CONTINENTAL INDUSTRIES 0442-00-0912-00 Male Adaptor 1/2 x 1/2 Inch Npt x Tube | AD7GVV 4EHG7

CONTINENTAL INDUSTRIES 0442-00-0912-00 Male Adaptor 1/2 x 1/2 Inch Npt x Tube

Item: AD7GVV Model: 0442-00-0912-00Cross Ref: 4EHG7
7 In Stock

Ships within 2 days via

€126.42 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Male Adaptor
Application Gases
Compatible Pipe Material Polyethylene
Compatible Tube Wall Thickness 0.09"
Connection Pe Compression x MNPT
Fitting Material Steel
Fitting Side A Connection Type Compression
Fitting Side A Tube Outer Dia. 5/8"
Fitting Side B Pipe Size 1/2"
Length 3.3"
Material Steel
Material Of Construction Steel
Pipe Size 1/2"
Specific Fitting Shape Straight Adapter
System Of Measurement Imperial
Temp. Range -40°F to +120°F
Tube Size 1/2"
Type Straight
Wog Psi @ 150 F 125 psi WOG
Standards 49 CFR PART 192, ASTM D2513, CSA

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)3.3
Ship length (cm)15.24
Ship width (cm)3.3
HS code7307923030
Country of OriginUS

Product Variants

ProductModelLengthPipe SizeTemp. RangeMaterialTypeWog Psi @ 150 FTube SizeThread SizePrice
CONTINENTAL INDUSTRIES 0442-00-0913-00 Male Adaptor 3/4 x 1/2 Inch Npt x Tube | AD7GVW 4EHG8 0442-00-0913-002.83"3/4"-40°F to +120°FSteelStraight125 psi WOG1/2"-€102.34
CONTINENTAL INDUSTRIES 0442-00-0914-00 Male Adaptor 1 x 1/2 Inch Npt x Tube | AD7GVX 4EHG9 0442-00-0914-002.95"1"-40°F to +120°FSteelStraight125 psi WOG1/2"1 1/2"€131.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL INDUSTRIES 0442-00-0912-00 Male Adaptor 1/2 x 1/2 Inch Npt x Tube
€126.42 /unit