CONDOR 4PCF6 1 Piece Coverall Rainsuit With Hood Yellow 4xl | AD9BVB

CONDOR 4PCF6 1 Piece Coverall Rainsuit With Hood Yellow 4xl

Item: AD9BVB Model: 4PCF6
7 In Stock

Ships within 2 days via

€20.94 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Coverall Rainsuit with Hood
Age Group Adult
Closure Type Zipper
Color Yellow
Fits Chest Size 58" to 60"
Fits Waist Size 52" to 54"
Gender Unisex
Inseam 34"
Liner Material None
Material PVC
Number Of Inside Pockets 0
Number Of Outside Pockets 0
Seam Style Heat Welded
Size 4XL
Thickness 0.25 mm

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)3.56
Ship length (cm)36.32
Ship width (cm)26.42
HS code3926209050
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 4PCF6 1 Piece Coverall Rainsuit With Hood Yellow 4xl
€20.94 /unit