CONDOR 475U87 Safety Sign, 7 x 10 Inch | CD3AHF

CONDOR 475U87 Safety Sign, 7 x 10 Inch

Item: CD3AHF Model: 475U87
7 In Stock

Ships within 2 days via

€7.79 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Safety Sign
Grade Not Retroreflective
Header No Header
Height 7"
Legend Style Text
Operating Temp. Range -90°F to +168°F
Shape Rectangle
Width 10"

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)17.78
Ship length (cm)2.54
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelWidthHeightLegend StyleOperating Temp. RangeHeaderThicknessGlow In The DarkSign MaterialPkg. Qty.Price
CONDOR 475U64 Safety Sign, 7 x 10 Inch | CD2HBN 475U6410"7"Text-40°F to +140°FNo Header0.032"--1€13.83
CONDOR 475U65 Safety Sign, 10 x 14 Inch | CD2HBP 475U6514"10"Text-40°F to +140°FNo Header0.032"--1€23.83
CONDOR 475U67 Safety Sign, 7 x 10 Inch | CD2HBQ 475U6710"7"Text-90°F to +168°FNo Header---1€7.55
CONDOR 475U68 Safety Sign, 10 x 14 Inch | CD2HBR 475U6814"10"Text-90°F to +168°FNo Header---1€11.96
CONDOR 475U70 Safety Sign, 7 x 10 Inch | CD2HBT 475U7010"7"Text-20°F to +176°FNo Header0.004"--1€4.22
CONDOR 475W09 Safety Sign, 10 x 14 Inch | CD2JRZ 475W0914"10"Symbol, Text-40°F to +140°FWarning0.032"--1€25.20
CONDOR 475W12 Safety Sign, 7 x 10 Inch | CD2JTA 475W1210"7"Symbol, Text-20°F to +176°FWarning0.004"--1€4.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 475U87 Safety Sign, 7 x 10 Inch
€7.79 /unit