CONDOR 3RVC7 Back Support 1 Pairemium With Suspender L | AD2MZP

CONDOR 3RVC7 Back Support 1 Pairemium With Suspender L

Item: AD2MZP Model: 3RVC7
7 In Stock

Ships within 2 days via

€43.12 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Back Support
Back Support Size L
Closure Type Double Hook And Loop
Color Black
Features 6 Support Stays
Fits Waist Size 42" to 52"
Gender Unisex
Includes Suspenders Includes Suspenders
Latex Content Contains Latex
Material Polyester
Size L
Suspender Attachment Detachable
Width 9"

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)30.48
Ship length (cm)25.4
Ship width (cm)2.54
HS code6307909889
Country of OriginCN

Product Variants

ProductModelClosure TypeSizeColorPrice
CONDOR 3RUZ4 Back Support With Suspender L | AD2MYV 3RUZ4Double Hook And LoopLBlack€39.07
CONDOR 3RUZ5 Back Support With Suspender M | AD2MYW 3RUZ5Double Hook And LoopMBlack€39.07
CONDOR 3RUZ6 Back Support With Suspender 2xl | AD2MYX 3RUZ6Double Hook And Loop2XLBlack€39.07
CONDOR 3RVA8 Back Support Universal Black | AD2MZH 3RVA8Double OverlapUniversalBlack€38.10
CONDOR 3RVC8 Back Support 1 Pairemium With Suspender M | AD2MZQ 3RVC8Double Hook And LoopMBlack€33.41
CONDOR 3RVC9 Back Support 1 Pairemium With Suspender S | AD2MZR 3RVC9Double Hook And LoopSBlack€43.12
CONDOR 3RVD1 Back Support 1 Pairemium With Suspender Xl | AD2MZT 3RVD1Double Hook And Loop-Black€43.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 3RVC7 Back Support 1 Pairemium With Suspender L
€43.12 /unit