CONDOR 3RVA5 Back Support Elastic M Black | AD2MZE

CONDOR 3RVA5 Back Support Elastic M Black

Item: AD2MZE Model: 3RVA5
7 In Stock

Ships within 2 days via

€31.44 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Back Support with Stay
Back Support Size M
Closure Type Hook And Loop
Color Black
Features 4 Support Stays
Fits Waist Size 32" to 42"
Gender Unisex
Includes Suspenders Includes Suspenders
Latex Content Contains Latex
Material Polyester
Size M
Suspender Attachment Detachable
Suspender Size 1.5"
Suspender Type Detachable
Width 8 1/4"

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)30.48
Ship length (cm)25.4
Ship width (cm)5.08
HS code6307909889
Country of OriginCN

Product Variants

ProductModelColorClosure TypeSizeSuspender SizeSuspender TypePrice
CONDOR 1AAT5 Back Support Standard 9 Inch Width Small | AA8UBV 1AAT5BlackDouble Hook And LoopS--€25.67
CONDOR 1EC63 Back Support M | AA9NNC 1EC63BlackSingle Strap Hook And LoopM--€33.49
CONDOR 1EC64 Back Support L | AA9NND 1EC64BlackSingle Strap Hook And LoopL--€29.55
CONDOR 1EC65 Back Support Xl Black | AA9NNE 1EC65BlackSingle Strap Hook And LoopXL--€29.55
CONDOR 1EC66 Back Support 2xl | AA9NNF 1EC66BlackSingle Strap Hook And Loop2XL--€29.55
CONDOR 1UM53 Belt Lifting Universal | AB3NZB 1UM53BlackHook And LoopUniversal--€37.45
CONDOR 1UM55 Back Support M Black | AB3NZC 1UM55BlackDouble Hook And LoopM--€25.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 3RVA5 Back Support Elastic M Black
€31.44 /unit