CONDOR 36VK95 Antifatigue Mat Black Yellow Border 3 Feet x 5 Feet | AH7KXR

CONDOR 36VK95 Antifatigue Mat Black Yellow Border 3 Feet x 5 Feet

Item: AH7KXR Model: 36VK95
7 In Stock

Ships within 2 days via

€71.45 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Antifatigue Mat
Antimicrobial No
Brake Fluid Resistant No
Color Black, Yellow
Edges Beveled
Mat Electrical Resistance Electrical Properties Not Tested
Mat Shape Rectangle
Mat Surface Pattern Ribbed
Surface Material Closed Cell PVC Foam , Vinyl
Thickness 3/8"
Width 3 ft.

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)16
Ship length (cm)101.6
Ship width (cm)16
Country of OriginUS

Product Variants

ProductModelWidthThicknessColorLengthSurface MaterialAnti-slip BackingNumber Of Border StripesSingle Material ConstructionPrice
CONDOR 36VK47 Antifatigue Mat Blue/White 4 Feet x 60 Feet | AH7KVV 36VK474 ft.1/2"Blue, White75 ft.Vinyl---€3,026.38
RFQ
CONDOR 36VK48 Antifatigue Mat Black White Border 3 x 12 Ft | AH7KVW 36VK483 ft.-Black, White12 ft.Vinyl---€510.07
CONDOR 36VK50 Antifatigue Mat Black White Border 4 x 60 Ft | AH7KVX 36VK504 ft.1/2"Black, White75 ft.Vinyl---€3,347.94
RFQ
CONDOR 36VK54 Antifatigue Mat Charcoal/White 4 Feet x 60 Feet | AH7KVZ 36VK544 ft.1/2"Gray, White75 ft.Vinyl---€3,147.44
RFQ
CONDOR 36VK73 Antifatigue Mat Black 3 Feet x 12 Feet | AH7KWT 36VK733 ft.3/8"Black12 ft.Closed Cell PVC Foam---€179.90
CONDOR 36VK74 Antifatigue Mat Black 2 Feet x 60 Feet | AH7KWU 36VK742 ft.3/8"Black60 ft.Closed Cell PVC Foam---€451.17
CONDOR 36VK77 Antifatigue Mat Black 6 Feet x 60 Feet | AH7KWX 36VK776 ft.3/8"Black60 ft.Closed Cell PVC Foam---€1,377.00
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 36VK95 Antifatigue Mat Black Yellow Border 3 Feet x 5 Feet
€71.45 /unit