CONDOR 26X624 Ear Muffs Dielectric Black/red Foam 21db | AB8RLG

CONDOR 26X624 Ear Muffs Dielectric Black/red Foam 21db

Item: AB8RLG Model: 26X624
7 In Stock

Ships within 2 days via

€6.71 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Ear Muffs
Age Group Adult
Band Color Black
Band Material POM
Color Black, Red
Earmuff Type Rigid
Electrically Insulating Yes
Features Head Foam
Foldable No
Gender Unisex
Noise Reduction Rating 21 dBA
Number Of Batteries 0
Protection Type Passive
Standards ANSI S12.42 (S3.19)

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)8.13
Ship length (cm)17.78
Ship width (cm)18.29
HS code6210105000
Country of OriginTW

Product Variants

ProductModelCup ColorColorElectrically InsulatingBand MaterialBand ColorAge GroupPrice
CONDOR 26X622 Ear Muffs Dielectric Yellow With Black 25db | AB8RLE 26X622YellowYellowYesPOMBlackAdult€26.39
CONDOR 26X623 Ear Muffs Dielectric Red Cup 21db | AB8RLF 26X623RedRedYes-BlackAdult€11.30
CONDOR 26X625 Ear Muffs Red/black 24db | AB8RLH 26X625BlackBlack, RedNo-BlackAdult€20.41
CONDOR 26X626 Ear Muffs Foldable Red 21db | AB8RLJ 26X626RedRedNo-BlackAdult€23.92
CONDOR 26X627 Ear Muffs Foldable Yellow 26db | AB8RLK 26X627YellowYellowNo-BlackAdult€23.25
CONDOR 26X628 Ear Muffs Dielectric Yellow 19db | AB8RLL 26X628YellowYellowYesPOMBlackAdult€6.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 26X624 Ear Muffs Dielectric Black/red Foam 21db
€6.71 /unit