COMPX NATIONAL C8052-KD-14A Disc Cam Lock Nickel Key Different | AE3PJF 5EKR9

COMPX NATIONAL C8052-KD-14A Disc Cam Lock Nickel Key Different

Item: AE3PJF Model: C8052-KD-14ACross Ref: 5EKR9
7 In Stock

Ships within 2 days via

€14.88 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Disc Tumbler Cam Lock
Body Color Silver
Cam Lock Type Keyed
Cam Type Offset, Straight
Cam Width 0.625" , 5/8"
Cylinder Length 5/8"
Finish Bright Nickel
For Door Thickness 0.234"
For Material Metal, Wood
For Material Thickness 15/64"
Head Dia. 7/8"
Includes Two Cams, Hardware
Includes Mounting Hardware Yes
Interchangeable Core No
Key Code Varies
Key Number KD
Key Retaining No
Key Type Different
Keying Keyed Different
Latching Distance 5/8"
Mounting Hole Dia. 3/4"
Mounting Hole Size 3/4"
Number Of Pins 5
Offset Cam Length 1 1/8"
Offset Cam Width 5/8"
Opens With Key
Security Level General Security
Straight Cam Length 1 1/2"
Straight Cam Width 5/8"
Unlocking Radius Quarter Turn
Weather Resistant No
Standards BIFMA

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)3.81
HS code8301300060
Country of OriginUS

Product Variants

ProductModelKeyingFor Material ThicknessLatching DistanceCylinder LengthKey TypeFor Door ThicknessUnlocking RadiusCam WidthPrice
COMPX NATIONAL C8051-KD-14A Disc Cam Lock Nickel Key Different | AE3PHU 5EKP5 C8051-KD-14AKeyed Different7/64"7/16"7/16"Different1/8"Quarter Turn0.625"€15.31
COMPX NATIONAL C8051-MKKD-14A Disc Cam Lock Nickel Master Keyed | AE3PJB 5EKR4 C8051-MKKD-14AMaster Keyed7/64"7/16"7/16"Different, Master1/8"90°0.625"€14.18
COMPX NATIONAL C8052-MKKD-14A Disc Cam Lock Nickel Master Keyed | AE3PJM 5EKT8 C8052-MKKD-14AMaster Keyed15/64"5/8"5/8"Different, Master0.234"Quarter Turn0.625"€21.89
COMPX NATIONAL C8053-KD-14A Disc Cam Lock Nickel Key Different | AE3PJP 5EKU3 C8053-KD-14AKeyed Different7/8"1 3/16"1 3/16"Different7/8"Quarter Turn0.625"€15.95
COMPX NATIONAL C8053-MKKD-14A Disc Cam Lock Nickel Master Keyed | AE3PJY 5EKV2 C8053-MKKD-14AMaster Keyed7/8"1 3/16"1 3/16"Different, Master7/8"Quarter Turn0.625"€21.89
COMPX NATIONAL C8054-KD-14A Disc Cam Lock Nickel Key Different | AE3PKF 5EKW1 C8054-KD-14AKeyed Different5/8"15/16"15/16"Different5/8"90°0.625"€15.87
COMPX NATIONAL C8054-MKKD-14A Disc Cam Lock Nickel Master Keyed | AE3PKQ 5EKX0 C8054-MKKD-14AMaster Keyed5/8"15/16"15/16"Different, Master5/8"Quarter Turn0.625"€22.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COMPX NATIONAL C8052-KD-14A Disc Cam Lock Nickel Key Different
€14.88 /unit