Flat Shipping
Flat Shipping at

COLLOMIX XO1 Handheld Mixer, 110 V, Ergonomic Handle, Rubber Buffers | AF9CWP 29UK09

COLLOMIX XO1 Handheld Mixer, 110 V, Ergonomic Handle, Rubber Buffers

Item: AF9CWP Model: XO1Cross Ref: 29UK09
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€533.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hand-Held Mixer
Frame Material Steel
Handle Material Steel
Handles Steel
Locking System Safety Lock For Trigger
Motor 110V
Motor Hp 1 203/500 hp
Net Weight 11.7 lbs.
Overall Height 37"
Overall Length 8"
Overall Width 15"
Wheels No

Shipping Info:

Ship weight (kg) 3.483
Ship height (cm)33.02
Ship length (cm)60.96
Ship width (cm)20.32
HS code8474310000
Country of OriginUS

Product Details:

    • Designed to mechanically mix or rotate industrial goods quickly, without the use of extra tools
    • Features lightweight construction and a 1 gear paddle that can mix up to 10 gallons
    • Comes equipped with an ergonomic handle for maximum power generation in the upright working position
    • Rubber buffers ensure that the paddle mixer is placed gently and safely

Product Variants

ProductModelMotor HpFrame MaterialLocking SystemWheelsHandle MaterialPrice
COLLOMIX XO4 Hand-Held Mixer, 110 V, 17 Gallon Mixing Volume | AF9CWQ 29UK10 XO41 703/1000 hpSteelSafety Lock For TriggerNoSteel€906.13
COLLOMIX XO6 Hand-Held Mixer, 110 V, 2-7/64 HP, 8 Inch Length | AF9CWR 29UK11 XO62 6/55 hpSteelSafety Lock For TriggerNoSteel€1,072.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COLLOMIX XO1 Handheld Mixer, 110 V, Ergonomic Handle, Rubber Buffers
€533.13 /unit