COLLOMIX BC 17 Bucket Cart 60 Inch Height | AF9CXC 29UK23

COLLOMIX BC 17 Bucket Cart 60 Inch Height

Item: AF9CXC Model: BC 17Cross Ref: 29UK23
In Stock

Get it by Monday, Sep 29

€1,395.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Bucket Cart
Compatible Product Type Adhesives, Fillers, Leveling Compounds, Mortars, Slurries, Stucco
Overall Height 60"
Overall Length 30"
Overall Width 30"
Compatible Grainger Part Number 29UK24
Product Type Bucket Dolly

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)30.48
Ship length (cm)93.98
Ship width (cm)71.12
HS code8474900090

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COLLOMIX BC 17 Bucket Cart 60 Inch Height
€1,395.11 /unit