CLEVELAND C94593 Countersink Set, Cobalt, Bright Finish, 5/16 Inch Smallest Body Dia, 5 Pieces | CQ9GMK 445V39

CLEVELAND C94593 3001 Countersink Set, Cobalt, Bright Finish, 5/16 Inch Smallest Body Dia, 5PK

Item: CQ9GMK Model: C94593Cross Ref: 445V39 / 3001
7 In Stock

Ships within 2 days via

€414.40 /pkg. of 5
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Countersink Set
Body Dia. Included 5/16", 3/8", 1/2", 3/4", 1"
Countersink Angle 82°
Cutting Direction Right Hand
Finish Bright, Uncoated
Largest Body Dia. 1"
Material Cobalt
Number Of Flutes 0
Primary Material Application All Materials
Shank Type Straight
Smallest Body Dia. 5/16"
System Of Measurement Imperial

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)8.79
Ship length (cm)13.79
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelCountersink AngleFinishSmallest Body Dia.Body Dia. IncludedLargest Body Dia.Number Of FlutesMaterialCutting DirectionPkg. Qty.Price
CLEVELAND C94588 Countersink Set, Cobalt, Bright Finish, 5/16 Inch Smallest Body Dia, 4 Pieces | CQ9GLX 445V34 C9458860°Bright, Uncoated5/16"5/16", 3/8", 1/2", 5/8"5/8"-CobaltRight Hand4€246.18
CLEVELAND C94589 Countersink Set, Cobalt, Bright Finish, 5/16 Inch Smallest Body Dia, 4 Pieces | CQ9GLY 445V35 C9458982°Bright, Uncoated5/16"5/16", 3/8", 1/2", 5/8"--CobaltRight Hand4€245.45
CLEVELAND C94590 Countersink Set, Cobalt, Bright Finish, 5/16 Inch Smallest Body Dia, 4 Pieces | CQ9GLZ 445V36 C9459090°Bright, Uncoated5/16"5/16", 3/8", 1/2", 5/8"5/8"-CobaltRight Hand4€249.37
CLEVELAND C94591 Countersink Set, Cobalt, Bright Finish, 5/16 Inch Smallest Body Dia, 4 Pieces | CQ9GMA 445V37 C94591100°Bright, Uncoated0.312"5/16", 3/8", 1/2", 5/8"5/8"-CobaltRight Hand4€249.96
CLEVELAND C94594 Countersink Set, Cobalt, Bright Finish, 5/16 Inch Smallest Body Dia, 5 Pieces | CQ9GMB 445V40 C9459490°Bright, Uncoated5/16"5/16", 3/8", 1/2", 3/4", 1"1"--Right Hand5€425.65
CLEVELAND C94592 Countersink Set, Cobalt, Bright Finish, 5/16 Inch Smallest Body Dia, 5 Pieces | CQ9GMC 445V38 C9459260°Bright, Uncoated5/16"5/16", 3/8", 1/2", 3/4", 1"1"-CobaltRight Hand5€410.86
CLEVELAND C94595 Countersink Set, Cobalt, Bright Finish, 5/16 Inch Smallest Body Dia, 5 Pieces | CQ9GMD 445V41 C94595100°Bright, Uncoated5/16"5/16", 3/8", 1/2", 3/4", 1"1"--Right Hand5€440.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C94593 3001 Countersink Set, Cobalt, Bright Finish, 5/16 Inch Smallest Body Dia, 5PK
€414.40 /pack