CLEVELAND C00969 Countersink Set, High Speed Steel, Bright Finish, 1/4 Inch Smallest Body Dia | CQ9GMJ 445M65

CLEVELAND C00969 610 Countersink Set, High Speed Steel, Bright Finish, 1/4 Inch Smallest Body Dia

Item: CQ9GMJ Model: C00969Cross Ref: 445M65 / 610
7 In Stock

Ships within 2 days via

€269.65 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Countersink Set
Application Alloy Steel, Carbon Steel, Cast Iron, Aluminum
Body Dia. Included 1/4", 3/8", 1/2", 5/8", 3/4"
Countersink Angle 82°
Cutting Direction Right Hand
Finish Bright, Uncoated
Largest Body Dia. 3/4"
Material Cobalt , High Speed Steel
Number Of Flutes 4
Number Of Pieces 5
Primary Material Application All Materials
Primary Material Application Iso Code K, P
Secondary Material Application Cast Iron, Steel
Secondary Material Application Iso Code K, P
Shank Type Straight
Smallest Body Dia. 1/4"
System Of Measurement Fractional Inch , Imperial

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)21.49
Ship length (cm)29.59
Ship width (cm)5

Product Variants

ProductModelCountersink AngleFinishSmallest Body Dia.Body Dia. IncludedLargest Body Dia.Number Of FlutesMaterialCutting DirectionPkg. Qty.Price
CLEVELAND C94588 Countersink Set, Cobalt, Bright Finish, 5/16 Inch Smallest Body Dia, 4 Pieces | CQ9GLX 445V34 C9458860°Bright, Uncoated5/16"5/16", 3/8", 1/2", 5/8"5/8"-CobaltRight Hand4€246.18
CLEVELAND C94589 Countersink Set, Cobalt, Bright Finish, 5/16 Inch Smallest Body Dia, 4 Pieces | CQ9GLY 445V35 C9458982°Bright, Uncoated5/16"5/16", 3/8", 1/2", 5/8"--CobaltRight Hand4€245.45
CLEVELAND C94590 Countersink Set, Cobalt, Bright Finish, 5/16 Inch Smallest Body Dia, 4 Pieces | CQ9GLZ 445V36 C9459090°Bright, Uncoated5/16"5/16", 3/8", 1/2", 5/8"5/8"-CobaltRight Hand4€249.37
CLEVELAND C94591 Countersink Set, Cobalt, Bright Finish, 5/16 Inch Smallest Body Dia, 4 Pieces | CQ9GMA 445V37 C94591100°Bright, Uncoated0.312"5/16", 3/8", 1/2", 5/8"5/8"-CobaltRight Hand4€249.96
CLEVELAND C94594 Countersink Set, Cobalt, Bright Finish, 5/16 Inch Smallest Body Dia, 5 Pieces | CQ9GMB 445V40 C9459490°Bright, Uncoated5/16"5/16", 3/8", 1/2", 3/4", 1"1"--Right Hand5€425.65
CLEVELAND C94592 Countersink Set, Cobalt, Bright Finish, 5/16 Inch Smallest Body Dia, 5 Pieces | CQ9GMC 445V38 C9459260°Bright, Uncoated5/16"5/16", 3/8", 1/2", 3/4", 1"1"-CobaltRight Hand5€410.86
CLEVELAND C94595 Countersink Set, Cobalt, Bright Finish, 5/16 Inch Smallest Body Dia, 5 Pieces | CQ9GMD 445V41 C94595100°Bright, Uncoated5/16"5/16", 3/8", 1/2", 3/4", 1"1"--Right Hand5€440.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C00969 610 Countersink Set, High Speed Steel, Bright Finish, 1/4 Inch Smallest Body Dia
€269.65 /unit