CLEVELAND VIBRATOR CO. HK-SF-1710 Mesh Sieve Mesh Size 10 | AF7KYN 21TZ19

CLEVELAND VIBRATOR CO. HK-SF-1710 Mesh Sieve Mesh Size 10

Item: AF7KYN Model: HK-SF-1710Cross Ref: 21TZ19
7 In Stock

Ships within 2 days via

€646.23 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Mesh Sieve
Frame Material Stainless Steel
Wire Dia. 0.002"

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)10.16
Ship length (cm)50.8
Ship width (cm)50.8
HS code8479820080

Product Variants

ProductModelWire Dia.Frame MaterialPrice
CLEVELAND VIBRATOR CO. HK-SF-1712 Mesh Sieve Mesh Size 12 | AF7KYP 21TZ20 HK-SF-1712-Stainless Steel€542.84
CLEVELAND VIBRATOR CO. HK-SF-1714 Mesh Sieve Mesh Size 14 | AF7KYQ 21TZ21 HK-SF-17140.02"Stainless Steel€542.84
CLEVELAND VIBRATOR CO. HK-SF-1716 Mesh Sieve Mesh Size 16 | AF7KYR 21TZ22 HK-SF-17160.018"Stainless Steel€542.84
CLEVELAND VIBRATOR CO. HK-SF-1718 Mesh Sieve Mesh Size 18 | AF7KYT 21TZ23 HK-SF-17180.017"Stainless Steel€542.84
CLEVELAND VIBRATOR CO. HK-SF-1720 Mesh Sieve Mesh Size 20 | AF7KYU 21TZ24 HK-SF-1720-Stainless Steel€634.44
CLEVELAND VIBRATOR CO. HK-SF-1725 Mesh Sieve Mesh Size 25 | AF7KYV 21TZ25 HK-SF-17250.014"Stainless Steel€542.84
CLEVELAND VIBRATOR CO. HK-SF-1730 Mesh Sieve Mesh Size 30 | AF7KYW 21TZ26 HK-SF-17300.012"Stainless Steel€542.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND VIBRATOR CO. HK-SF-1710 Mesh Sieve Mesh Size 10
€646.23 /unit