CLEVELAND VIBRATOR CO. 6500754 Rotary Electric Vibrator, 4 Pole, 5 HP, 16500 lbs Max Force | DZ2MDE RE 75-4

CLEVELAND VIBRATOR CO. 6500754 RE 75-4 Rotary Electric Vibrator, 4 Pole, 5 HP, 16500 lbs Max Force

Item: DZ2MDE Model: 6500754Cross Ref: RE 75-4
In Stock

Get it by Monday, Sep 29

€9,044.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Rotary Electric Vibrator

Shipping Info:

Ship weight (kg) 242.55
Ship height (cm)46
Ship length (cm)62.99
Ship width (cm)41.5
Country of OriginUS

Product Variants

ProductModelMPNPrice
CLEVELAND VIBRATOR CO. 6500034 Rotary Electric Vibrator, 4 Pole, 1/6 HP, 660 lbs Max Force | DZ2MBX RE 3-4 65000346500034€941.43
CLEVELAND VIBRATOR CO. 6500064 Rotary Electric Vibrator, 4 Pole, 1/3 HP, 1320 lbs Max Force | DZ2MCC RE 6-4 65000646500064€1,211.76
CLEVELAND VIBRATOR CO. 6500094 Rotary Electric Vibrator, 4 Pole, 1/2 HP, 1980 lbs Max Force | DZ2MCD RE 9-4 65000946500094€1,684.05
CLEVELAND VIBRATOR CO. 6500094S Rotary Electric Vibrator, 4 Pole, 1/2 HP, 1980 lbs Max Force, IP66 Protection | DZ2MCE RE 9-4S 6500094S6500094S€1,986.99
CLEVELAND VIBRATOR CO. 6500124 Rotary Electric Vibrator, 4 Pole, 4/5 HP, 2640 lbs Max Force | DZ2MCJ RE 12-4 65001246500124€2,044.85
CLEVELAND VIBRATOR CO. 6500174 Rotary Electric Vibrator, 4 Pole, 1-1/10 HP, 3740 lbs Max Force | DZ2MCM RE 17-4 65001746500174€2,522.40
CLEVELAND VIBRATOR CO. 6500244 Rotary Electric Vibrator, 4 Pole, 1-1/2 HP, 5280 lbs Max Force | DZ2MCR RE 24-4 65002446500244€3,056.75

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND VIBRATOR CO. 6500754 RE 75-4 Rotary Electric Vibrator, 4 Pole, 5 HP, 16500 lbs Max Force
€9,044.02 /unit