CLEVELAND VIBRATOR CO. 6500246 Rotary Electric Vibrator, 6 Pole, 2 HP, 5280 lbs Max Force | DZ2MCT RE 24-6

CLEVELAND VIBRATOR CO. 6500246 RE 24-6 Rotary Electric Vibrator, 6 Pole, 2 HP, 5280 lbs Max Force

Item: DZ2MCT Model: 6500246Cross Ref: RE 24-6
In Stock

Get it by Monday, Sep 29

€3,151.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Rotary Electric Vibrator

Shipping Info:

Ship weight (kg) 125.73
Ship height (cm)37.97
Ship length (cm)55.02
Ship width (cm)31.98
Country of OriginUS

Product Variants

ProductModelMPNPrice
CLEVELAND VIBRATOR CO. 6500036 Rotary Electric Vibrator, 6 Pole, 1/4 HP, 660 lbs Max Force | DZ2MBY RE 3-6 65000366500036€1,287.50
CLEVELAND VIBRATOR CO. 6500056 Rotary Electric Vibrator, 6 Pole, 1/2 HP, 1100 lbs Max Force | DZ2MBZ RE 5-6 65000566500056€1,479.99
CLEVELAND VIBRATOR CO. 6500096 Rotary Electric Vibrator, 6 Pole, 4/5 HP, 1980 lbs Max Force | DZ2MCF RE 9-6 65000966500096€2,067.99
CLEVELAND VIBRATOR CO. 6500136 Rotary Electric Vibrator, 6 Pole, 1-1/10 HP, 2860 lbs Max Force | DZ2MCK RE 13-6 65001366500136€2,258.38
CLEVELAND VIBRATOR CO. 6500186 Rotary Electric Vibrator, 6 Pole, 1-1/2 HP, 3960 lbs Max Force | DZ2MCN RE 18-6 65001866500186€2,688.59
CLEVELAND VIBRATOR CO. 6500346 Rotary Electric Vibrator, 6 Pole, 3 HP, 7480 lbs Max Force | DZ2MCW RE 34-6 65003466500346€4,806.02
CLEVELAND VIBRATOR CO. 6500456 Rotary Electric Vibrator, 6 Pole, 4 HP, 9900 lbs Max Force | DZ2MDA RE 45-6 65004566500456€6,006.21

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND VIBRATOR CO. 6500246 RE 24-6 Rotary Electric Vibrator, 6 Pole, 2 HP, 5280 lbs Max Force
€3,151.42 /unit