CHICAGO-LATROBE 56704 CHICAGO-LATROBE 56704 | CX7HMP

CHICAGO-LATROBE 56704 Combined Drill/Countersink, #4 Size, Plain

Item: CX7HMP Model: 56704Cross Ref: 445L87
7 In Stock

Ships within 2 days via

€16.74 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Body Dia. 5/16"
Countersink Style Plain
Cutting Direction Right Hand
Drill Point Dia. 1/8"
End Type Double End
Flute Type Straight
Material High Speed Steel
No. Of Flutes 2
Single End/double End Single End
Size #4

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)3.81
Ship length (cm)5.4
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 56704 Combined Drill/Countersink, #4 Size, Plain
€16.74 /unit