CHICAGO BLOWER 200-40HP High Pressure Blower 3 Phase 40 Hp | AD6MWC 46E336

CHICAGO BLOWER 200-40HP High Pressure Blower 3 Phase 40 Hp

Item: AD6MWC Model: 200-40HPCross Ref: 46E336
In Stock

Get it by Monday, Sep 29

€10,145.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item High Pressure Blower
Bearing Type Regreasable Ball
Blower Rpm 3500 RPM
Cfm @ 10.00-in. Sp 12250 CFM
Cfm @ 11.00-in. Sp 11790 CFM
Cfm @ 12.00-in. Sp 11290 CFM
Cfm @ 3.000-in. Sp 14750 CFM
Cfm @ 4.000-in. Sp 14403 CFM
Dba @ 5 Feet 102 dBA
Dimension A 39 1/4"
Dimension B 35 11/16"
Dimension C 46 3/8"
Dimension D 21 5/8"
Dimension E 15 5/8"
Discharge Height 15 5/8"
Discharge Width 22 3/8"
Discharge Width (in.) 22.375"
Flange Type Flanged
Full Load Amps 44.2A
Housing Depth 39 1/4"
Housing Finish Enamel Paint
Housing Height 46 3/8"
Housing Length 39 1/4"
Housing Material Steel
Housing Width 35 11/16" , 35.688"
Hz 60 Hz
Inlet Dia. 21 5/8"
Max. Ambient Temp. 120°F
Max. Blower Rpm 3600 RPM
Max. Inlet Temp. 150°F
Motor Enclosure Design Totally Enclosed Fan Cooled
Motor Frame 324TS
Motor Hp 40 hp
Motor Insulation Class F
Motor Rpm 3600 RPM
Motor Type Three Phase
No. Of Inlets 1
Outlet Dia. Not Applicable
Outlet Height 15 5/8"
Outlet Shape Rectangular
Outlet Width 22 3/8"
Phase 3
Rotation CW
Shaft Dia. 1 7/8"
Shaft Diameter 1 7/8"
Type Backward Incline
Voltage 230/460V
Wheel Dia. 20"
Wheel Material Steel
Wheel Width 7 3/4"

Shipping Info:

Ship weight (kg) 443.25
Ship height (cm)132.08
Ship length (cm)101.6
Ship width (cm)121.92
HS code8414802015
Country of OriginUS

Product Variants

ProductModelWheel DiameterMotor EnclosureMotor SpeedPrice
CHICAGO BLOWER 122-3HP High Pressure Blower 3 Phase 3 Hp | AD6MVU 46E328 122-3HP12 1/4"Totally Enclosed Fan Cooled3600 RPM€3,418.61
CHICAGO BLOWER 150-5HP High Pressure Blower 3 Phase 5 Hp | AD6MVV 46E329 150-5HP15"Totally Enclosed Fan Cooled3600 RPM€3,846.70
CHICAGO BLOWER 165-7.5HP High Pressure Blower 3 Phase 7-1/2 Hp | AD6MVW 46E330 165-7.5HP16 1/2"Totally Enclosed Fan Cooled3600 RPM€4,943.68
CHICAGO BLOWER 165-10HP High Pressure Blower 3 Phase 10 Hp | AD6MVX 46E331 165-10HP16 1/2"Totally Enclosed Fan Cooled3600 RPM€5,258.80
CHICAGO BLOWER 182-15HP High Pressure Blower 3 Phase 15 Hp | AD6MVY 46E332 182-15HP18 1/4"Totally Enclosed Fan Cooled3600 RPM€6,337.15
CHICAGO BLOWER 182-20HP High Pressure Blower 3 Phase 20 Hp | AD6MVZ 46E333 182-20HP18 1/4"Totally Enclosed Fan Cooled3600 RPM€7,032.98
CHICAGO BLOWER 182-25HP High Pressure Blower 3 Phase 25 Hp | AD6MWA 46E334 182-25HP18 1/4"Totally Enclosed Fan Cooled3600 RPM€8,102.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO BLOWER 200-40HP High Pressure Blower 3 Phase 40 Hp
€10,145.66 /unit