CHERNE 274038 Extension Hose, 3 Feet Length, Rubber | AD2EWF 3NVY5

CHERNE 274038 Extension Hose, 3 Feet Length, Rubber

Item: AD2EWF Model: 274038Cross Ref: 3NVY5
7 In Stock

Ships within 2 days via

€26.39 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Extension Hose
For Use With Up To 15 In Plugs
Height 5 1/2"
Hose Inside Dia. 3/16"
Includes Inflation Adapters
Length 3 ft. , 36"
Material Rubber
Overall Width 1 1/4"
Type Air
Compatible Grainger Part Number 1VNE7, 1VNE8, 1VNE9, 1VNF1, 1VNF2, 1VNF3, 794L89
Compatible Mfr Part Number 270016, 270024, 270032, 270040, 270059, 270067, 270108, 273968, 275048, 275058, 275088, 276128, 276238, 276348, 276468

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)14.48
Ship length (cm)14.22
Ship width (cm)3.3
HS code4009120050
Country of OriginIN

Product Variants

ProductModelMPNPrice
CHERNE 274054 Extension Hose, 5 Feet Length, Rubber | AB3WRY 1VNH4 274054274054€40.39
CHERNE 274100 Extension Hose, 10 Feet Length, Rubber | AD2EWG 3NVY6 274100274100€51.40
CHERNE 274208 Extension Hose, 20 Feet Length, Rubber | AD2EWH 3NVY7 274208274208€100.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHERNE 274038 Extension Hose, 3 Feet Length, Rubber
€26.39 /unit