CHEMGLASS CG-1402-11 Buchner Funnel, 8 mm Stem OD - Metric, 40 mm Stem Length - Metric | CQ8QQY 21UD42

CHEMGLASS CG-1402-11 Buchner Funnel, 8 mm Stem OD - Metric, 40 mm Stem Length - Metric

Item: CQ8QQY Model: CG-1402-11Cross Ref: 21UD42
7 In Stock

Ships within 2 days via

€123.00 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Buchner Funnel
Autoclavable Yes
Body Material Borosilicate Glass
Color Clear
For Use With USEFUL WHEREVER FILTER PAPER Or MEMBRANES CANNOT WITHSTAND THE CHEMICAL ATTACK OF THE FILTRATE.
Funnel Max O.d. 34 mm
Funnel Top I.d. 34 mm
Funnel Type Buchner
Labware Basic Material Glass
Labware Body Material Type Type I
Labware Clarity Transparent

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall HeightBasic MaterialBody ColorFunnel MaterialStem LengthFunnel Max O.d.Funnel TypeColorPkg. Qty.Price
CHEMGLASS CG-1402-15 Buchner Funnel, 10 mm Stem OD - Metric, 74 mm Stem Length - Metric | CQ8QQB 21UD70 CG-1402-15145 mmGlassClearGlass74 mm---1€140.65
CHEMGLASS CG-1402-16 Buchner Funnel, 10 mm Stem OD - Metric, 74 mm Stem Length - Metric | CQ8QQC 21UD71 CG-1402-16145 mmGlassClearGlass74 mm---1€133.21
CHEMGLASS CG-1402-14 Buchner Funnel, 10 mm Stem OD - Metric, 74 mm Stem Length - Metric | CQ8QQD 21UD69 CG-1402-14145 mmGlassClearGlass74 mm---1€131.66
CHEMGLASS CG-1402-19 Buchner Funnel, 16 mm Stem OD - Metric, 75 mm Stem Length - Metric | CQ8QQE 21UF02 CG-1402-19162 mmGlassClearGlass75 mm---1€226.79
CHEMGLASS CG-1402-20 Buchner Funnel, 16 mm Stem OD - Metric, 75 mm Stem Length - Metric | CQ8QQF 21UG13 CG-1402-20162 mmGlassClearGlass75 mm---1€274.98
CHEMGLASS CG-1402-18 Buchner Funnel, 16 mm Stem OD - Metric, 75 mm Stem Length - Metric | CQ8QQG 21UF01 CG-1402-18162 mmGlassClearGlass75 mm---1€232.44
CHEMGLASS CG-1402-22 Buchner Funnel, 19 mm Stem OD - Metric, 75 mm Stem Length - Metric | CQ8QQH 21UF73 CG-1402-22190 mmGlassClearGlass75 mm---1€327.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHEMGLASS CG-1402-11 Buchner Funnel, 8 mm Stem OD - Metric, 40 mm Stem Length - Metric
€123.00 /unit