Flat Shipping
Flat Shipping at

CHECKERS FS12-SPQD-O Warning Whip 12 Feet Includes Flag | AA7MVH 16D781

CHECKERS FS12-SPQD-O Warning Whip 12 Feet Includes Flag

Item: AA7MVH Model: FS12-SPQD-OCross Ref: 16D781
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€256.90 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Warning Whip
Flag Height 11"
Flag Width 12"
Material Fiberglass
Overall Height 12 ft.

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)6.35
Ship length (cm)182.88
Ship width (cm)6.35
HS code6307909889
Country of OriginUS

Product Variants

ProductModelColorPrice
CHECKERS FS12L-QD-O Warning Whip 12 Feet Includes Flag | AA7MVE 16D778 FS12L-QD-OWhite€224.11
CHECKERS FS12L-SPQD-O Warning Whip 12 Feet Includes Flag | AA7MVF 16D779 FS12L-SPQD-OWhite€327.81
RFQ
CHECKERS FS12-QD-O Warning Whip 12 Feet Includes Flag | AA7MVG 16D780 FS12-QD-OWhite€157.50
CHECKERS FS12XL-QD-O Warning Whip 12 Feet Includes Flag | AA7MVJ 16D782 FS12XL-QD-OWhite€242.59
CHECKERS FS12XL-SPQD-O Warning Whip 12 Feet Includes Flag | AA7MVK 16D783 FS12XL-SPQD-OWhite€346.51
RFQ
CHECKERS FS12X-QD-O Warning Whip 12 Feet Includes Flag | AA7MVL 16D784 FS12X-QD-OWhite€177.92
CHECKERS FS12X-SPQD-O Warning Whip 12 Feet Includes Flag | AA7MVM 16D785 FS12X-SPQD-OWhite€270.63
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHECKERS FS12-SPQD-O Warning Whip 12 Feet Includes Flag
€256.90 /unit