CHAPIN 97700 Trailer Sprayer, Trailer Sprayer, 25 gal Tank Capacity, 2.2 gpm Flow Rate, 70 psi PSI | CQ8QEV 416P37

CHAPIN 97700 Trailer Sprayer, 25 gal Tank Capacity, 2.2 gpm Flow Rate, 70 psi PSI

Item: CQ8QEV Model: 97700Cross Ref: 416P37
In Stock

Get it by Monday, Sep 29

€778.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Sprayer
Application Fertilizers, Herbicides, Pesticides
Drain Drain Spout
Frame Material Steel
Hose Length 15 ft.
Includes Clip Connections
Nozzle Type Adjustable Tip
Opening Size 5"
Pressure 70 psi
Pump Type Diaphragm Pump
Pump Volts 12V
Spray Distance Horizontal 26 ft.
Spray Distance Vertical 30 ft.
Tank Capacity 25 gal.
Tank Material Poly
Wand Length 20"
Wheel Dia. 12"
Wheel Type Pneumatic

Shipping Info:

Ship weight (kg) 31.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHAPIN 97700 Trailer Sprayer, 25 gal Tank Capacity, 2.2 gpm Flow Rate, 70 psi PSI
€778.82 /unit