CHAPIN 6-1945-9 Seal And Gasket Kit Viton

Item: AC9RGJ Model: 6-1945-9Cross Ref: 3JEU4
7 In Stock

Ships within 2 days via

€17.69 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Seal and Gasket Kit
Application For Fixing Both Plastic And Metal Chapin Sprayers
Features Includes Check Valve, Two O-Rings, Fiber Gasket And Plunger Cap
Material Fluoropolymer Elastomer
Compatible Grainger Part No. 21AC29, 21AC30, 21AC35, 35HX46, 35HX47
Compatible Mfr No. 21210XP, 21220XP, 21230XP, 22350XP, 22360XP
Compatible Product Type Sprayers
Includes Gaskets, Seals
Product Type Seal and Gasket Kit

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)24.77
Ship length (cm)12.7
Ship width (cm)2.79
HS code8424909080
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHAPIN 6-1945-9 Seal And Gasket Kit Viton
€17.69 /unit