CHAPIN 2610E Handheld Sprayer, 3 gal Sprayer Tank Capacity, Sprayer Pressure Release, Polyethylene | CQ8QCA 2TRH1

CHAPIN 2610E Handheld Sprayer, 3 gal Sprayer Tank Capacity, Sprayer Pressure Release, Polyethylene

Item: CQ8QCA Model: 2610ECross Ref: 2TRH1
In Stock

Get it by Monday, Sep 29

€57.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Handheld Sprayer
Adjustable Nozzle Yes
Application Janitorial And Sanitation
Fill Opening Size 4"
Hose Length 3 1/2"
In Tank Filter No
Max. Sprayer Pressure 40 psi
Nozzle Material Polyethylene
Nozzle Spray Pattern Cone, Mist
Pressure Release Yes
Pump Length 12"
Seal/gasket Material Viton
Tank Capacity 3 gal.
Tank Material Poly
Wand Length 18"
Wand Material Polyethylene

Shipping Info:

Ship weight (kg) 2.2725
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelSeal/gasket MaterialPump LengthPrice
CHAPIN 63950 BackPack Sprayer, 4 Gallon Sprayer Tank Capacity, Polyethylene, Inch Tank Filter | CQ8QAT 56EA61 63950--€204.59
CHAPIN 2608E Handheld Sprayer, 1 gal Sprayer Tank Capacity, Sprayer Pressure Release, Polyethylene | CQ8QBU 2TRG8 2608E--€49.89
CHAPIN 1002W Handheld Sprayer, 1/2 gal Sprayer Tank Capacity, Polyethylene, Inch Tank Filter | CQ8QBV 3LGF4 1002W-1 1/2"€27.73
CHAPIN G5502 Handheld Sprayer, 1/4 gal Sprayer Tank Capacity, Plastic, Inch Tank Filter | CQ8QBW 416P34 G5502--€36.29
CHAPIN G362D Handheld Sprayer, 1/4 gal Sprayer Tank Capacity, Plastic, Inch Tank Filter, Handheld | CQ8QBX 416P33 G362D--€47.78
CHAPIN G2005P Handheld Sprayer, 2 gal Sprayer Tank Capacity, Sprayer Pressure Release, Plastic | CQ8QBY 416P43 G2005P--€38.80
CHAPIN 2609E Handheld Sprayer, 2 gal Sprayer Tank Capacity, Sprayer Pressure Release, Polyethylene | CQ8QBZ 2TRG9 2609E--€54.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHAPIN 2610E Handheld Sprayer, 3 gal Sprayer Tank Capacity, Sprayer Pressure Release, Polyethylene
€57.02 /unit