CHAMPION COOLER BWA Air Compressor Pump 1 Stage | AE3RZK 5FTU4

CHAMPION BWA Air Compressor Pump 1 Stage

Item: AE3RZK Model: BWACross Ref: 5FTU4
In Stock

Get it by Monday, Sep 29

€1,700.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Air Compressor Pump
Bore Dia. 2 3/8"
Construction Cast Iron
Finish Paint
Free Air Cfm @ Max. Pressure 6/8.8 CFM
Lubrication Type Splash Lubricated
Max. Pressure 125 psi
Npt Outlet 3/8"
Number Of Cylinders 3
Number Of Stages 1
Oil Capacity 16 fl. oz.
Overall Depth 10.21"
Overall Height 18.26"
Overall Width 23.43"
Rotation CCW
Sheave Size @ 1725 Rpm 4 61/64", 7 1/4"
Stroke Length 2"
Valve Material Swedish Steel
Valve Type Disc

Shipping Info:

Ship weight (kg) 26.451
Ship height (cm)30.48
Ship length (cm)52.07
Ship width (cm)45.72
HS code8414801615
Country of OriginUS

Product Details:

    • Flywheel Dia. (12-5/8")
    • Flywheel Included (Y)
    • Groove Quantity (2)
    • Groove Section (A)

Product Variants

ProductModelMaximum Output PowerFlywheel DiameterFlywheel IncludedPump SpeedOutlet SizeGroove SectionLubrication RequiredOutlet Connection TypePrice
CHAMPION COOLER B1 Air Compressor Pump 1 Stage | AE3RZG 5FTU1 B11 hp10 1/8"Yes-0.37"AYesNPT€739.80
CHAMPION COOLER BVAS Air Compressor Pump 1 Stage | AE3RZH 5FTU2 BVAS1 hp12 5/8"Yes-0.37"AYesNPT€1,270.71
CHAMPION COOLER BVA Air Compressor Pump 1 Stage | AE3RZJ 5FTU3 BVA2 hp10 1/8"Yes-0.37"AYesNPT€1,271.59

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHAMPION BWA Air Compressor Pump 1 Stage
€1,700.51 /unit