CHAMPION COOLER 14/21DD Ducted Evaporative Cooler 8567 To 10794cfm | AE3RZB 5FTT4

CHAMPION 14/21DD Ducted Evaporative Cooler 8567 To 10794cfm

Item: AE3RZB Model: 14/21DDCross Ref: 5FTT4
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€5,380.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Ducted Evaporative Cooler
Air Flow Rate 8567-10794 CFM
Color Cool Sand
Cooling Capacity 4000 sq. ft. to 10000 sq. ft.
Depth 62"
Discharge Down
Drive Without
Drive Type Belt
Duct Opening Length 31 3/4"
Duct Opening Width 31 3/4"
Fill Type Water Connection Required
Height 61 1/4"
Hp 1 1/2 hp, 2 hp, 3 hp, 5 hp
Media Aspen
Media Type Aspen
Pad Thickness 2"
Power Cord Length 8 ft.
Pump Voltage 115V
Water Connection Size 3/8"
Standards UL LISTED, AMCA CERTIFIED RATING

Shipping Info:

Ship weight (kg) 290.25
Ship height (cm)160.02
Ship length (cm)160.02
Ship width (cm)160.02
HS code8479600000
Country of OriginUS

Product Variants

ProductModelAir FlowDrive Package With MotorHpDuty RatingWater ConnectionPrice
CHAMPION COOLER 14/21SD Ducted Evaporative Cooler 8567 To 10794cfm | AE3RZC 5FTT5 14/21SD-Not Included-Commercial Grade3/8"€4,963.69
RFQ
CHAMPION COOLER 75/85DD Ducted Evaporative Cooler 6074 To 6685 Cfm | AE3RZD 5FTT6 75/85DD-Not Included-Commercial Grade3/8"€2,725.16
CHAMPION COOLER 75/85SD Ducted Evaporative Cooler 5905 To 6498 Cfm | AE3RZE 5FTT7 75/85SD-Not Included-Commercial Grade3/8"€2,355.37
CHAMPION COOLER 7K576 Ducted Evaporative Cooler 16000 Cfm | AF3NLV 7K57616000 CFMIncluded, Requires Assembly2 hpCommercial Grade3/8"€6,387.07
RFQ
CHAMPION COOLER 7K577 Ducted Evaporative Cooler 16000 Cfm | AF3NLW 7K57716000 CFMIncluded, Requires Assembly2 hpCommercial Grade3/8"€6,387.07
RFQ
CHAMPION COOLER 7K578 Ducted Evaporative Cooler 18000 Cfm | AF3NLX 7K57818000 CFMIncluded, Requires Assembly3 hpCommercial Grade3/8"€6,906.55
RFQ
CHAMPION COOLER 7K579 Ducted Evaporative Cooler 18000 Cfm | AF3NLY 7K57918000 CFMIncluded, Requires Assembly3 hpCommercial Grade3/8"€6,756.76
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHAMPION 14/21DD Ducted Evaporative Cooler 8567 To 10794cfm
€5,380.17 /unit