CHAINFLEX CF11-003-D Measuring System Cable, CF11-D, TPE Jacket, Shielded, 0.31 Inch Outside Dia, 50 V Volt | CQ8MMX 801KU4

CHAINFLEX CF11-003-D Measuring System Cable, CF11-D, TPE Jacket, Shielded, 0.31 Inch Outside Dia, 50 V Volt

Item: CQ8MMX Model: CF11-003-DCross Ref: 801KU4
7 In Stock

Ships within 2 days via

€8.59 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cable
Conductor Color Code Green/Yellow, Grey/Pink Blue/Red, White/Brown
Conductor Material Copper
Jacket Color Yellow, Green
Jacket Material TPE
Length Order By The Foot
Max. Acceleration 328.1 m/sq. sec.
Max. Operating Temp. 194°F
Maximum Velocity (supported) 20 FPS
Maximum Velocity (unsupported) 33 FPS
Min. Operating Temp. (fixed) -67°F
Min. Operating Temp. (flexible) -58°F
Minimum Bend Radius Factor (flexible) 6 x OD
Minimum Bend Radius Factor E-chain 7.5 x OD
Outside Dia. 0.31"
Resistance Properties Oil And Grease Resistant, UV/Sunlight Resistant
Shielding Shielded
Voltage 50V
Standards CE 2014/35/EU, DESINA VDW, EAC TC RU C-DE. ME77.B.01559, IPA 14644-1, ISO CLASS 1. CF9.15.07, LEAD FREE 2011/65/EU (ROHS COMPLIANT-II)

Shipping Info:

Ship weight (kg) 0.0261
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelVoltageJacket ColorJacket MaterialMax. Operating Temp.Minimum Bend Radius Factor (fixed)Maximum AccelerationMinimum Bend Radius Factor E-chainMin. Operating Temp. (fixed)Price
CHAINFLEX CF111-024-D Measuring System Cable, CF111-D, PUR Jacket, Shielded, 0.28 Inch Outside Dia, 50 V Volt | CQ8MKP 801L04 CF111-024-D-----98.4 m/sq. sec.--€8.96
CHAINFLEX CF111-022-D Measuring System Cable, CF111-D, PUR Jacket, Shielded, 0.28 Inch Outside Dia, 50 V Volt | CQ8MKQ 801L03 CF111-022-D-----98.4 m/sq. sec.--€5.36
CHAINFLEX CF111-028-D Measuring System Cable, CF111-D, PUR Jacket, Shielded, 0.3 Inch Outside Dia, 50 V Volt | CQ8MKR 801L07 CF111-028-D-----98.4 m/sq. sec.--€9.00
CHAINFLEX CF111-009-D Measuring System Cable, CF111-D, PUR Jacket, Shielded, 0.31 Inch Outside Dia, 50 V Volt | CQ8MKT 801KZ5 CF111-009-D-----98.4 m/sq. sec.--€8.66
CHAINFLEX CF111-027-D Measuring System Cable, CF111-D, PUR Jacket, Shielded, 0.31 Inch Outside Dia, 50 V Volt | CQ8MKU 801L06 CF111-027-D-----98.4 m/sq. sec.--€8.43
CHAINFLEX CF111-010-D Measuring System Cable, CF111-D, PUR Jacket, Shielded, 0.33 Inch Outside Dia, 50 V Volt | CQ8MKV 801KZ6 CF111-010-D50VYellow, GreenPUR176°F--10 x OD-58°F€10.69
CHAINFLEX CF111-015-D Measuring System Cable, CF111-D, PUR Jacket, Shielded, 0.33 Inch Outside Dia, 50 V Volt | CQ8MKW 801KZ9 CF111-015-D-----98.4 m/sq. sec.--€6.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHAINFLEX CF11-003-D Measuring System Cable, CF11-D, TPE Jacket, Shielded, 0.31 Inch Outside Dia, 50 V Volt
€8.59 /unit