CELLUCAP K220HNWT Hairnet, Polyester, White, Bag, M, 1000 PK | CQ8LKF 34F933

CELLUCAP K220HNWT Hairnet, Polyester, White, Bag, M, 1000PK

Item: CQ8LKF Model: K220HNWTCross Ref: 34F933
7 In Stock

Ships within 2 days via

€205.26 /pkg. of 1000
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hairnet
Anti-static No
Aperture Size 1/8"
Color White
Diameter 20"
Latex-free Yes
Material Polyester
Metal Detectable No
Packaging Bag
Size M

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMaterialPackagingColorDiameterSizeDenierLatex-freeMaterial Weight TypePkg. Qty.Price
CELLUCAP HN6LBGRA Hairnet, Beige, Box, L, 144 PK | CQ8LJK 3RLF1 HN6LBGRA-BoxTan26"L-YesHeavy Weight144€128.88
CELLUCAP HN5LBGRA Hairnet, Beige, Box, L, 26 Inch Dia, 144 PK | CQ8LJL 4GL66 HN5LBGRANylon----15 D--144€28.42
CELLUCAP HN6BKGRA Hairnet, Black, Box, L, 144 PK | CQ8LJM 3RLE9 HN6BKGRA-BoxBlack26"L-YesHeavy Weight144€128.88
CELLUCAP HN5BKM Hairnet, Black, Box, L, 26 Inch Dia, 144 PK | CQ8LJN 34FZ71 HN5BKMNylon----15 D--144€28.42
CELLUCAP HN6DBGRA Hairnet, Brown, Box, L, 144 PK | CQ8LJP 4GL69 HN6DBGRA-BoxBrown26"L-YesHeavy Weight144€128.88
CELLUCAP HN5DBGRA Hairnet, Brown, Box, L, 26 Inch Dia, Lightweight, 144 PK | CQ8LJQ 4GL70 HN5DBGRANylon----15 D--144€28.42
CELLUCAP HN925LBGRA Hairnet, Nylon, Beige, Box, L, 144 PK | CQ8LJR 6TKE5 HN925LBGRA-----100 D--144€131.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CELLUCAP K220HNWT Hairnet, Polyester, White, Bag, M, 1000PK
€205.26 /pack