CELLUCAP HN925WTGRA Hairnet, Nylon, White, Box, L, Hairnet Garment, 25 Inch Dia, 144 PK | CQ8LJZ 6TKE2

CELLUCAP HN925WTGRA Hairnet, Nylon, White, Box, L, Hairnet Garment, 25 Inch Dia, 144PK

Item: CQ8LJZ Model: HN925WTGRACross Ref: 6TKE2
7 In Stock

Ships within 2 days via

€131.99 /pkg. of 144
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hairnet
Anti-static No
Aperture Size 1/4"
Color White
Diameter 25"
Features Metal Detectable
Latex-free Yes
Material Nylon
Metal Detectable Yes
Packaging Case
Size L

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelMaterialPackagingColorDiameterSizeDenierLatex-freeMaterial Weight TypePkg. Qty.Price
CELLUCAP HN6LBGRA Hairnet, Beige, Box, L, 144 PK | CQ8LJK 3RLF1 HN6LBGRA-BoxTan26"L-YesHeavy Weight144€128.88
CELLUCAP HN5LBGRA Hairnet, Beige, Box, L, 26 Inch Dia, 144 PK | CQ8LJL 4GL66 HN5LBGRANylon----15 D--144€28.42
CELLUCAP HN6BKGRA Hairnet, Black, Box, L, 144 PK | CQ8LJM 3RLE9 HN6BKGRA-BoxBlack26"L-YesHeavy Weight144€128.88
CELLUCAP HN5BKM Hairnet, Black, Box, L, 26 Inch Dia, 144 PK | CQ8LJN 34FZ71 HN5BKMNylon----15 D--144€28.42
CELLUCAP HN6DBGRA Hairnet, Brown, Box, L, 144 PK | CQ8LJP 4GL69 HN6DBGRA-BoxBrown26"L-YesHeavy Weight144€128.88
CELLUCAP HN5DBGRA Hairnet, Brown, Box, L, 26 Inch Dia, Lightweight, 144 PK | CQ8LJQ 4GL70 HN5DBGRANylon----15 D--144€28.42
CELLUCAP HN925LBGRA Hairnet, Nylon, Beige, Box, L, 144 PK | CQ8LJR 6TKE5 HN925LBGRA-----100 D--144€131.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CELLUCAP HN925WTGRA Hairnet, Nylon, White, Box, L, Hairnet Garment, 25 Inch Dia, 144PK
€131.99 /pack