CEDARBERG 8525-262 Mist Coolant System, Manual Knob Control, Snap-Loc Nozzle, 50 PSI Max. Op Pressure | CQ8LAM 60UN78

CEDARBERG 8525-262 Mist Coolant System, Manual Knob Control, Snap-Loc Nozzle, 50 PSI Max. Op Pressure

Item: CQ8LAM Model: 8525-262Cross Ref: 60UN78
7 In Stock

Ships within 2 days via

€82.24 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Nozzle
Application Machining Metal, Plastic
Compatible With Machine Tools
Compatible With Brand Snap-Loc
Compatible With Product Type Machine Tools
Control Mode Manual Knob
Coolant Compatibility Water Based Coolants, Cutting Oil
Coolant Hose Inside Dia. 1/4"
Coolant Hose Length 12"
Dispenser Base Type Magnetic
Dispenser Mount Type Magnetic , Magnetic Mount
Fits Brand Snap-Loc
For Use With Air, Coolant
Includes 1/4 In I.D. Hose, 1/8 In I.D. Nozzle , 1/4" I.D. Hose, 1/8" I.D. Nozzle
Inlet Thread Type Quick Connect
Max. Operating Pressure 50 psi
Min. Operating Air Pressure 5 psi
Nozzle Material Plastic
Nozzle Type Snap Loc
Number Of Coolant Hose Outlets 1
Number Of Siphon Lines Included 1
System Mount Type Magnetic Mount

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDelivery Line LengthDelivery Line MaterialPrice
CEDARBERG 8703-002 Mist Coolant System, Manual Knob Control, Snap-Loc Nozzle, 50 PSI Max. Op Pressure | CQ8LAK 60UN82 8703-00212"Plastic€388.26
CEDARBERG 8525-263 Mist Coolant System, Manual Knob Control, Snap-Loc Nozzle, 50 PSI Max. Op Pressure | CQ8LAL 60UN79 8525-2639"Plastic€92.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CEDARBERG 8525-262 Mist Coolant System, Manual Knob Control, Snap-Loc Nozzle, 50 PSI Max. Op Pressure
€82.24 /unit