CECO CHMFR-MS4070-LH-CU Door Frame, 2, Masonry/Stud, 16-Gauge, Lh, 84 Inch Door Opening Ht | CQ8JHH 3TFY2

CECO CHMFR-MS4070-LH-CU Door Frame, 2, Masonry/Stud, 16-Gauge, Lh, 84 Inch Door Opening Ht

Item: CQ8JHH Model: CHMFR-MS4070-LH-CUCross Ref: 3TFY2
In Stock

Get it by Tuesday, Sep 30

€475.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Door Frame
Agency Compliance 3 hrs. Fire Rating, UL.png
Dimension A 4 7/8"
Dimension B 37 1/8"
Dimension C 69 3/8"
Dimension D 42 3/4"
Door Opening Height 84"
Door Opening Width 48"
Frame Type Masonry, Stud
Hand LH
Includes Multipurpose Stud Anchors And Masonry Wire Anchors
Number Of Doors 2
Overall Depth 5 1/4"
Thermal Insulation U-factor 0.41
Throat Opening Size 4 7/8"

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDoor Opening HeightDoor Opening WidthFrame TypeNumber Of DoorsOverall DepthDimension BDimension CDimension APrice
CECO DU 16 CRS 6068 BHRA C1RFB BU-CE Door Frame, 1, Drywall Afterset, 16 Gauge Steel, 80 Inch Door Opening Ht | CQ8JFK 1VMN4 DU 16 CRS 6068 BHRA C1RFB BU-CE--------€761.66
CECO CHMFR x DW26 70 x CY-CE-LH Door Frame, 1, Drywall Afterset, 16-Gauge Steel, Lh, 84 Inch Door Opening Ht | CQ8JFL 3TGK9 CHMFR x DW26 70 x CY-CE-LH--------€351.83
CECO CHMFR x DW26 70 x CYL-CE-RH Door Frame, 1, Drywall Afterset, 16-Gauge Steel, Rh, 84 Inch Door Opening Ht | CQ8JFM 3TGL1 CHMFR x DW26 70 x CYL-CE-RH--------€351.83
CECO CHMFR-DW4068-LH-CE Door Frame, 1, Drywall Afterset, 16-Gauge, Lh, 80 Inch Door Opening Ht | CQ8JFN 3TFX6 CHMFR-DW4068-LH-CE80"48"Drywall Afterset15 7/8"37 5/8"68 5/8"6 5/8"€486.89
CECO CHMFR-DW4070-LH-CE Door Frame, 1, Drywall Afterset, 16-Gauge, Lh, 84 Inch Door Opening Ht | CQ8JFP 3TFX8 CHMFR-DW4070-LH-CE--------€496.41
CECO CHMFR-DW4068-RH-CE Door Frame, 1, Drywall Afterset, 16-Gauge, Rh, 80 Inch Door Opening Ht | CQ8JFQ 3TFX7 CHMFR-DW4068-RH-CE--------€486.89
CECO CHMFR-DW4070-RH-CE Door Frame, 1, Drywall Afterset, 16-Gauge, Rh, 84 Inch Door Opening Ht | CQ8JFR 3TFX9 CHMFR-DW4070-RH-CE--------€496.41

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CECO CHMFR-MS4070-LH-CU Door Frame, 2, Masonry/Stud, 16-Gauge, Lh, 84 Inch Door Opening Ht
€475.11 /unit