CECO CHMDD 50 68-LHR-CYL-CU Security Double Doors, Steel Double Doors, 2, Cylindrical, Lhr | CQ8KPV 3TGA7

CECO CHMDD 50 68-LHR-CYL-CU Security Double Doors, Steel, 2, Cylindrical, Lhr

Item: CQ8KPV Model: CHMDD 50 68-LHR-CYL-CUCross Ref: 3TGA7
In Stock

Get it by Tuesday, Sep 30

€2,906.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Door
Agency Compliance 3 hrs. Fire Rating, UL.png
Dimension B 35 1/8"
Dimension C 65 3/8"
Door Design Double Door
Door Opening Height 80"
Door Opening Width 60"
For Use With 3TGC2, 3TGC4
Hand LHR
Lock Type Cylindrical
Material Steel
Material Thickness 18 ga.
Number Of Doors 2
Security Door Color Gray
Thermal Insulation U-factor 0.41
Thickness 1 3/4"

Shipping Info:

Ship weight (kg) 99
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFire RatingDoor DesignWindow HeightWindow WidthLock TypeDoor Opening WidthDoor Opening HeightDimension CPkg. Qty.Price
CECO CBR-FL3068-LH-CE-CYL Bullet Resistant Door, Level 3, Cylindrical, LH, 80 Inch Door Opening Height | CQ8JHN 3TJE7 CBR-FL3068-LH-CE-CYL----Cylindrical36"80"-1€6,001.36
CECO CBR-FL3070-LH-CE-CYL Bullet Resistant Door, Level 3, Cylindrical, LH, 84 Inch Door Opening Height | CQ8JHP 3TJF2 CBR-FL3070-LH-CE-CYL180 min.Single Door------1€6,254.19
CECO CBR-FL3068-RH-CE-CYL Bullet Resistant Door, Level 3, Cylindrical, RH, 80 Inch Door Opening Height | CQ8JHQ 3TJE6 CBR-FL3068-RH-CE-CYL180 min.Single Door------1€6,163.55
CECO CBR-FL3088-LH-CE-MORT Bullet Resistant Door, Level 3, Mortise, LH, 80 Inch Door Opening Height | CQ8JHR 3TJE9 CBR-FL3088-LH-CE-MORT180 min.Single Door------1€5,906.74
CECO CBR-FL3070-LH-CE-MORT Bullet Resistant Door, Level 3, Mortise, LH, 84 Inch Door Opening Height | CQ8JHT 3TJF4 CBR-FL3070-LH-CE-MORT180 min.Single Door------1€6,254.19
CECO CBR-FL3068-RH-CE-MORT Bullet Resistant Door, Level 3, Mortise, RH, 80 Inch Door Opening Height | CQ8JHU 3TJE8 CBR-FL3068-RH-CE-MORT180 min.Single Door------1€5,906.74
CECO CBR-FL3070-RH-CE-MORT Bullet Resistant Door, Level 3, Mortise, RH, 84 Inch Door Opening Height | CQ8JHV 3TJF3 CBR-FL3070-RH-CE-MORT180 min.Single Door------1€6,254.19

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CECO CHMDD 50 68-LHR-CYL-CU Security Double Doors, Steel, 2, Cylindrical, Lhr
€2,906.52 /unit