CECO CHMD X HG28 70 X CYL-ST-16ga-WG Half Glass Steel Door with Glass, Half Glass, 3Cylindrical, 84 Inch Door Opening Height | CQ8KBK 5EHY6

CECO CHMD X HG28 70 X CYL-ST-16ga-WG Half Glass Steel Door with Glass, 3 Cylindrical, 84 Inch Door Opening Height

Item: CQ8KBK Model: CHMD X HG28 70 X CYL-ST-16ga-WGCross Ref: 5EHY6
In Stock

Get it by Tuesday, Sep 30

€1,997.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Door
Agency Compliance 1-1/2 hr. Fire Rating, UL.png
Dimension A 7 3/8"
Dimension B 39.312"
Dimension C 71 1/4"
Door Design Single Door
Door Opening Height 84"
Door Opening Width 32"
Fire Rating 45 min.
Includes Doors With Glass
Lock Type Cylindrical
Number Of Doors 3
Security Door Color Gray
Thermal Insulation U-factor 0.41
Thickness 16 ga.
Window Height 29"
Window Width 19"

Shipping Info:

Ship weight (kg) 50.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFire RatingDoor DesignWindow HeightWindow WidthLock TypeDoor Opening WidthDoor Opening HeightDimension CPkg. Qty.Price
CECO CBR-FL3068-LH-CE-CYL Bullet Resistant Door, Level 3, Cylindrical, LH, 80 Inch Door Opening Height | CQ8JHN 3TJE7 CBR-FL3068-LH-CE-CYL----Cylindrical36"80"-1€6,001.36
CECO CBR-FL3070-LH-CE-CYL Bullet Resistant Door, Level 3, Cylindrical, LH, 84 Inch Door Opening Height | CQ8JHP 3TJF2 CBR-FL3070-LH-CE-CYL180 min.Single Door------1€6,254.19
CECO CBR-FL3068-RH-CE-CYL Bullet Resistant Door, Level 3, Cylindrical, RH, 80 Inch Door Opening Height | CQ8JHQ 3TJE6 CBR-FL3068-RH-CE-CYL180 min.Single Door------1€6,163.55
CECO CBR-FL3088-LH-CE-MORT Bullet Resistant Door, Level 3, Mortise, LH, 80 Inch Door Opening Height | CQ8JHR 3TJE9 CBR-FL3088-LH-CE-MORT180 min.Single Door------1€5,906.74
CECO CBR-FL3070-LH-CE-MORT Bullet Resistant Door, Level 3, Mortise, LH, 84 Inch Door Opening Height | CQ8JHT 3TJF4 CBR-FL3070-LH-CE-MORT180 min.Single Door------1€6,254.19
CECO CBR-FL3068-RH-CE-MORT Bullet Resistant Door, Level 3, Mortise, RH, 80 Inch Door Opening Height | CQ8JHU 3TJE8 CBR-FL3068-RH-CE-MORT180 min.Single Door------1€5,906.74
CECO CBR-FL3070-RH-CE-MORT Bullet Resistant Door, Level 3, Mortise, RH, 84 Inch Door Opening Height | CQ8JHV 3TJF3 CBR-FL3070-RH-CE-MORT180 min.Single Door------1€6,254.19

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CECO CHMD X HG28 70 X CYL-ST-16ga-WG Half Glass Steel Door with Glass, 3 Cylindrical, 84 Inch Door Opening Height
€1,997.60 /unit