CECO CHMD x FL30 70 x MORT-CU-18ga Flush Steel Door, Flush, 2Mortise, 84 Inch Door Opening Height | CQ8JLY 5EJW0

CECO CHMD x FL30 70 x MORT-CU-18ga Flush Steel Door, Flush, 2 Mortise, 84 Inch Door Opening Height

Item: CQ8JLY Model: CHMD x FL30 70 x MORT-CU-18gaCross Ref: 5EJW0
In Stock

Get it by Tuesday, Sep 30

€995.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Door
Agency Compliance 1-1/2 hr. Fire Rating, UL.png
Dimension B 37 1/8"
Dimension C 69 3/8"
Door Design Single Door
Door Opening Height 84"
Door Opening Width 36"
Includes Doors Without Glass
Lock Type Mortise
Number Of Doors 2
Security Door Color Gray
Thermal Insulation U-factor 0.41

Shipping Info:

Ship weight (kg) 42.3
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFire RatingDoor DesignWindow HeightWindow WidthLock TypeDoor Opening WidthDoor Opening HeightDimension CPkg. Qty.Price
CECO CBR-FL3068-LH-CE-CYL Bullet Resistant Door, Level 3, Cylindrical, LH, 80 Inch Door Opening Height | CQ8JHN 3TJE7 CBR-FL3068-LH-CE-CYL----Cylindrical36"80"-1€6,001.36
CECO CBR-FL3070-LH-CE-CYL Bullet Resistant Door, Level 3, Cylindrical, LH, 84 Inch Door Opening Height | CQ8JHP 3TJF2 CBR-FL3070-LH-CE-CYL180 min.Single Door------1€6,254.19
CECO CBR-FL3068-RH-CE-CYL Bullet Resistant Door, Level 3, Cylindrical, RH, 80 Inch Door Opening Height | CQ8JHQ 3TJE6 CBR-FL3068-RH-CE-CYL180 min.Single Door------1€6,163.55
CECO CBR-FL3088-LH-CE-MORT Bullet Resistant Door, Level 3, Mortise, LH, 80 Inch Door Opening Height | CQ8JHR 3TJE9 CBR-FL3088-LH-CE-MORT180 min.Single Door------1€5,906.74
CECO CBR-FL3070-LH-CE-MORT Bullet Resistant Door, Level 3, Mortise, LH, 84 Inch Door Opening Height | CQ8JHT 3TJF4 CBR-FL3070-LH-CE-MORT180 min.Single Door------1€6,254.19
CECO CBR-FL3068-RH-CE-MORT Bullet Resistant Door, Level 3, Mortise, RH, 80 Inch Door Opening Height | CQ8JHU 3TJE8 CBR-FL3068-RH-CE-MORT180 min.Single Door------1€5,906.74
CECO CBR-FL3070-RH-CE-MORT Bullet Resistant Door, Level 3, Mortise, RH, 84 Inch Door Opening Height | CQ8JHV 3TJF3 CBR-FL3070-RH-CE-MORT180 min.Single Door------1€6,254.19

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CECO CHMD x FL30 70 x MORT-CU-18ga Flush Steel Door, Flush, 2 Mortise, 84 Inch Door Opening Height
€995.10 /unit