CDI TORQUE PRODUCTS TLPT4NM Torque Screwdriver T-handle 4 Nm Yellow | AB6WUY 22N920

CDI TORQUE PRODUCTS TLPT4NM Torque Screwdriver T-handle 4 Nm Yellow

Item: AB6WUY Model: TLPT4NMCross Ref: 22N920
7 In Stock

Ships within 2 days via

€48.06 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item T-Handle Torque Screwdriver
Calibration Certificate Yes
Drive Size 1/4"
Housing Material Magnetic Shank
Overall Length 7 1/2"
Rotation CW/CCW
Shank Type Magnetic
Type Preset

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)3.81
Ship length (cm)19.05
Ship width (cm)12.7
HS code8205400000
Country of OriginTW

Product Variants

ProductModelPrimary Scale RangeHandle ColorTorque SettingHandle ShapeTorque Limiting MechanismReplaceable BitTip StyleCalibration Certificate IncludedPrice
CDI TORQUE PRODUCTS TLPT5NM Torque Screwdriver T-handle 5 Nm Orange | AB6WUZ 22N921 TLPT5NM5 N-mOrangePresetT-HandleClick TypeYesTorqueYes€44.93
CDI TORQUE PRODUCTS TLPT6NM T-handle Torque Screwdriver 6 Nm Green | AB6WVA 22N922 TLPT6NM-GreenPresetT-HandleClick TypeYesTorqueYes€44.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CDI TORQUE PRODUCTS TLPT4NM Torque Screwdriver T-handle 4 Nm Yellow
€48.06 /unit