CDI CONTROL DEVICES SCB5075-0A150 Valve Safety | AD9LWQ 4TK18

CDI CONTROL DEVICES SCB5075-0A150 Valve Safety

Item: AD9LWQ Model: SCB5075-0A150Cross Ref: 4TK18
7 In Stock

Ships within 2 days via

€170.29 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Air Safety Valve
Body Material Cast Brass
Fnpt Outlet Size 3/4"
Max. Temp. 250°F
O-ring Silicone
Preset Pressure Settings 150 psi
Rated Cfm @ Set Pressure 586 CFM
Seal Lead
Spring Stainless Steel
Spring Material Stainless Steel
Valve Type Soft Seat

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)6.35
Ship length (cm)14.48
Ship width (cm)10.16
HS code8481400000
Country of OriginUS

Product Variants

ProductModelPreset Setting (psi)Valve TypeBody MaterialFnpt Outlet SizeRated Cfm @ Set PressureSeatSpring MaterialMax. Temp.Price
CDI CONTROL DEVICES SCB5010-0A125 Valve Safety | AD9LWM 4TK15 SCB5010-0A125125 psi----Brass--€165.22
CDI CONTROL DEVICES SCB5010-0A150 Valve Safety | AD9LWN 4TK16 SCB5010-0A150150 psi----Brass--€169.46
CDI CONTROL DEVICES SCB5075-0A125 Valve Safety | AD9LWP 4TK17 SCB5075-0A125125 psi----Brass--€165.22
CDI CONTROL DEVICES SCB7510-0A125 Valve Safety | AD9LWR 4TK19 SCB7510-0A125125 psi----Brass--€173.75
CDI CONTROL DEVICES SCB7510-0A150 Valve Safety | AD9LWT 4TK20 SCB7510-0A150150 psi----Brass--€173.61
CDI CONTROL DEVICES SCB7575-0A125 Valve Safety | AD9LWU 4TK21 SCB7575-0A125-Screwed OutletBrass, Stainless Steel3/4"496 CFM-Stainless Steel250°F€172.60
CDI CONTROL DEVICES SCB7575-0A150 Valve Safety | AD9LWV 4TK22 SCB7575-0A150150 psi----Brass--€165.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CDI CONTROL DEVICES SCB5075-0A150 Valve Safety
€170.29 /unit