CDI CONTROL DEVICES R1351-3/4 Float Valve 3/4 Inch Stainless Steel With Ptfe Seal | AF7XQJ 23MJ73

CDI CONTROL DEVICES R1351-3/4 Float Valve 3/4 Inch Stainless Steel With Ptfe Seal

Item: AF7XQJ Model: R1351-3/4Cross Ref: 23MJ73
7 In Stock

Ships within 2 days via

€1,279.76 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Float Valve
Body Material Stainless Steel
Compliance NSF
Connection Type FNPT
Material Stainless Steel
Max. Pressure 85 psi
Max. Temp. 550°F
Mounting Horizontal Piping
Rod Thread 1/4"-20
Seal Material PTFE
Size 3/4"
Valve Flow - Flow (1) 37.5
Valve Flow - Flow (2) 58
Valve Flow - Pressure (1) 35
Valve Flow - Pressure (2) 85
Media Temp. Range 33°F to 550°F

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)13.97
Ship length (cm)10.16
Ship width (cm)20.32
HS code8481200040

Product Details:

    • Sub-Brand: BOBBY

Product Variants

ProductModelSeal MaterialMountingBody MaterialMax. PressureSizeValve Flow - Flow (1)Valve Flow - Pressure (1)Valve Flow - Flow (2)Price
CDI CONTROL DEVICES R1350-1/2 Float Valve 1/2 Inch Stainless Steel With Viton Seal | AF7XQE 23MJ69 R1350-1/2--------€1,102.56
CDI CONTROL DEVICES R1350-3/4 Float Valve 3/4 Inch Stainless Steel With Viton Seal | AF7XQF 23MJ70 R1350-3/4--------€1,257.19
CDI CONTROL DEVICES R1350-3/8 Float Valve 3/8 Inch Stainless Steel With Viton Seal | AF7XQG 23MJ71 R1350-3/8--------€1,184.93
CDI CONTROL DEVICES R1351-1/2 Float Valve 1/2 Inch Stainless Steel With Ptfe Seal | AF7XQH 23MJ72 R1351-1/2--------€1,223.76
CDI CONTROL DEVICES R1351-3/8 Float Valve 3/8 Inch Stainless Steel With Ptfe Seal | AF7XQK 23MJ74 R1351-3/8--------€1,359.18
CDI CONTROL DEVICES R1360-3/4 Float Valve 3/4 Inch Stainless Steel With Viton Seal | AF7XQL 23MJ75 R1360-3/4--------€1,277.93
CDI CONTROL DEVICES R1361-3/4 Float Valve 3/4 Inch Stainless Steel With Ptfe Seal | AF7XQM 23MJ76 R1361-3/4--------€1,303.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CDI CONTROL DEVICES R1351-3/4 Float Valve 3/4 Inch Stainless Steel With Ptfe Seal
€1,279.76 /unit