CASH VALVE G60GGCSSGGTS31-E4 Cryogenic Valve, 1 1/2 Inch Size, 50-120 PSI, Stainless Steel, Teflon Seat | CN3NHE

CASH VALVE G60GGCSSGGTS31-E4 Cryogenic Valve, 1 1/2 Inch Size, 50-120 PSI, Stainless Steel, Teflon Seat

Item: CN3NHE Model: G60GGCSSGGTS31-E4
Limited Availability
€9,922.85 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Cryogenic Valve
Connection Style Side Inlet/Side Outlet - Straight with NPT
Diaphragm Material Stainless Steel
Diaphragm Material Grade Grade 316
Pressure Range 50 psig to 120 psig
Pressure Screw Style Standard
Seat Material Teflon
Series Series G60G
Spring Chamber Material Stainless steel
Spring Chamber Style Standard
Spring Material Stainless Steel
Valve Size 1 1/2"
Variation Brass Trim with Bronze Bottom Cap

Product Variants

ProductModelMPNPrice
CASH VALVE G60GACSSGGTS01-E1 Cryogenic Valve, 1/4 Inch Size, 5-30 PSI, Stainless Steel, Teflon Seat | CN3NBM G60GACSSGGTS01-E1G60GACSSGGTS01-E1€4,216.58
RFQ
CASH VALVE G60GACSSGGTS01-E2 Cryogenic Valve, 1/4 Inch Size, 15-65 PSI, Stainless Steel, Teflon Seat | CN3NBN G60GACSSGGTS01-E2G60GACSSGGTS01-E2€4,216.58
RFQ
CASH VALVE G60GACSSGGTS01-E3 Cryogenic Valve, 1/4 Inch Size, 30-110 PSI, Stainless Steel, Teflon Seat | CN3NBP G60GACSSGGTS01-E3G60GACSSGGTS01-E3€4,216.58
RFQ
CASH VALVE G60GACSSGGTS01-E4 Cryogenic Valve, 1/4 Inch Size, 75-200 PSI, Stainless Steel, Teflon Seat | CN3NBQ G60GACSSGGTS01-E4G60GACSSGGTS01-E4€4,216.58
RFQ
CASH VALVE G60GACSSGGTS01-E5 Cryogenic Valve, 1/4 Inch Size, 100-400 PSI, Stainless Steel, Teflon Seat | CN3NBR G60GACSSGGTS01-E5G60GACSSGGTS01-E5€4,216.58
RFQ
CASH VALVE G60GACSSGGTS01-E6 Cryogenic Valve, 1/4 Inch Size, 100-600 PSI, Stainless Steel, Teflon Seat | CN3NBT G60GACSSGGTS01-E6G60GACSSGGTS01-E6€4,216.58
RFQ
CASH VALVE G60GCCSSGGTS01-E1 Cryogenic Valve, 1/2 Inch Size, 0-7 PSI, Stainless Steel, Teflon Seat | CN3NCL G60GCCSSGGTS01-E1G60GCCSSGGTS01-E1€4,489.37
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CASH VALVE G60GGCSSGGTS31-E4 Cryogenic Valve, 1 1/2 Inch Size, 50-120 PSI, Stainless Steel, Teflon Seat
€9,922.85 /unit